Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Empire |
Ideal |
Catalog Number |
771002 |
42101 |
Manufacturer Number |
77-1002 |
42-101 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
N/A
|
46161507 - Barrier tapes or chains
|
UPC/EAN/GTIN |
00015812771024 |
00783250421015 |
Weight per package |
2.51 (lbs/each) |
4.55 (lbs/each) |
Description |
771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
|
42101 Non-Det Ug"Caution Buried Electric Line" Red 3"
Non-Detectable Underground Tape, Ldpe (Low-Density Polyethylene) Material, Red, Black Legend Color, 2750 Psi Tensile Strength, 500 % Elongation At Break, Caution Buried Electric Line Below Legend, English Language, Text, 1000 FT Length, 3 In Width, 4 Mil Thickness, 4.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$419.88 (12 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$419.88 (12 Each) |
$0.00 (1 Each) |
|
Material |
- |
LDPE (Low-Density Polyethylene) |
|
Background Color |
- |
Red |
Color |
- |
Red |
Legend Color |
- |
Black |
|
Length |
- |
1000 ft |
Thickness |
- |
4 mil |
Width |
3.0 |
3 in |
|
Description |
3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL |
NON-DET UG"CAUTION BURIED ELECTRIC LINE" RED 3" |
extra long description |
MILW 77-1002 3"x1000'YlwCUIDADOTp |
IDEAL 42-101 Tape,Ideal,Non-Detecta |
Features |
1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO |
The Non-Detectable Underground Tape is ideal for the protection, location and identification of underground utility installations! It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink. Tape has LDPE construction for high strength and durability. Recommended burial depth for 3 in. tape between 4 to 6 in. Recommended burial depth for 6 in. tape less than 12 in. |
Long Description |
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi |
Non-Detectable UnderGround Tape, LDPE (Low-Density Polyethylene) Material, Red, Black Legend Color, 2750 psi Tensile Strength, 500 % Elongation at Break, Caution Buried Electric Line Below Legend, English Language, Text, 1000 ft Length, 3 in Width, 4 mil Thickness, 4.55 lb/EA |
Product Type |
3"X1000'Ylwcuidadotp |
Non-Detectable Underground Tape |
Short Description |
3"x1000'YlwCUIDADOTp |
Non-Detectable Underground Tape, Black, 1000 ft L |
Special Features |
- |
Formulated to Resist Degradation from Acid and Alkali Found in Soils;Lead-Free Pigments and Organic Lead-Free Ink;For Protection, Location and Identification of Underground Utility Installations;For Protection;Location and Identification of Underground Utility Installations |
|
Elongation at Break |
- |
500 % |
language |
- |
English |
Legend |
- |
Caution Buried Electric Line Below |
package quantity |
1 |
1 ct |
Roll Length |
- |
1000 |
Standards Met |
- |
ASTM D882 |
Tape Length |
1000.0 |
- |
Tensile Strength |
- |
2750 psi |
Text/Graphic |
- |
Text |
|
|
Brand |
Milwaukee Electric Tool |
Ideal |
Manufacturers Part Number |
77-1002 |
42-101 |
sub brand |
- |
Ideal |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Non-Detectable Underground Tape |
|
|
Application |
- |
For Protection, Location And Identification Of Underground Utility Installations |
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
Call nearest store for Item Price
|