Item Comparison: 771002, 382

Item

771002 - 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL - Empire

771002
3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL

$34.99 Each

$419.88 (12 Each)

QTY:
Each
Add
382 - Barricade Tape, Caution/Ciudado, 3" X 1000', Yellow - Scotch

382
Barricade Tape, Caution/Ciudado, 3" X 1000', Yellow

$0.00 Each

$0.00 (8 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 642 0
Vendor Empire Scotch
Catalog Number 771002 382
Manufacturer Number 77-1002 7010398264
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC N/A 27121707 - Crimp connectors
UPC/EAN/GTIN 00015812771024 00051128592359
Weight per package 2.51 (lbs/each) 2.2375 (lbs/each)
Description 771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
382 Barricade Tape, Caution/Ciudado, 3" X 1000', Yellow
Scotch® Barricade Tape 300 Is A 2 Mil Thick, Polyethylene Film Backing, Barricade Tape That Is Printed With A Warning Message. It Is Great For Alerting Pedestrians Of Danger In Both Small and Large Areas.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.99 (Each) $0.00 (Each)
Carton/Reel $419.88 (12 Each) $0.00 (1 Each)
Standard Packaging/Reel $419.88 (12 Each) $0.00 (8 Each)
Width 3.0 -
Description 3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL BARRICADE TAPE,CAUTION/CIUDADO,3" X 1000',YELLOW
extra long description MILW 77-1002 3"x1000'YlwCUIDADOTp 3M 7010398264 Scotch® Barricade Tap
Features 1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO Scotch® Barricade Tape 300 features durable, polyethylene film backing that resists accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas and it is ideal for above ground applications. RoHS 2011/65/EU Compliant.
Long Description Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi Scotch® Barricade Tape 300 is a 2 mil thick, polyethylene film backing, barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.
Product Type 3"X1000'Ylwcuidadotp Scotch® Barricade Tape 300
Short Description 3"x1000'YlwCUIDADOTp -
package quantity 1 -
Tape Length 1000.0 -
Brand Milwaukee Electric Tool Scotch
Manufacturers Part Number 77-1002 7010398264
Category Description TAPE TAPE
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat