Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Empire |
Scotch |
Catalog Number |
771002 |
300 |
Manufacturer Number |
77-1002 |
7000132906 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
N/A
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00015812771024 |
00051128530429 |
Weight per package |
2.51 (lbs/each) |
2.243 (lbs/each) |
Description |
771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
|
300 Barricade Tape 300, 3" X 1000', Yellow, 8/Case
Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 Psi Tensile Strength, 500 % Elongation At Break, Caution Legend, English, 0 °F Operating Temperature, +120 °F Operating Temperature, 1000 FT Length, 3 In Width, 3 Mil Thickness, 5 Yr Shelf Life, 2.24 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.99 (Each) |
$42.92 (Each) |
Carton/Reel |
$419.88 (12 Each) |
$343.36 (8 Each) |
Standard Packaging/Reel |
$419.88 (12 Each) |
$343.36 (8 Each) |
|
Background Color |
- |
Yellow |
Backing Material |
- |
Polyethylene Film |
Legend Color |
- |
Black |
|
Length |
- |
1000 ft |
Thickness |
- |
3 mil |
Width |
3.0 |
3 in |
|
Description |
3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL |
BARRICADE TAPE 300,3" X 1000',YELLOW,8/CASE |
extra long description |
MILW 77-1002 3"x1000'YlwCUIDADOTp |
3M 7000132906 Scotch® Barricade Tap |
Features |
1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO |
Scotch(R) Barricade Tapes 300 Series are nominal 2-mil, 3-mil and 4-mil tapes, without adhesive, made with polyethylene film. As a product for displaying warning information, they shall be opaque, orange, yellow or red and printed with the appropriate words. |
Long Description |
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi |
Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 psi Tensile Strength, 500 % Elongation at Break, Caution Legend, English, 0 °F Operating Temperature, +120 °F Operating Temperature, 1000 ft Length, 3 in Width, 3 mil Thickness, 5 yr Shelf Life, 2.24 lb/EA |
Product Type |
3"X1000'Ylwcuidadotp |
Barricade Tape |
Short Description |
3"x1000'YlwCUIDADOTp |
Barricade Tape, Black, Polyethylene Film, 1000 ft L, 8 CA |
Special Features |
- |
Scotch(R) Barricade Tapes 300 Series are Effective and Economical |
|
Elongation at Break |
- |
500 % |
language |
- |
English |
Legend |
- |
Caution |
Maximum Operating Temperature |
- |
+120 °F |
Minimum Operating Temperature |
- |
0 °F |
package quantity |
1 |
8 CA |
Shelf Life |
- |
5 yr |
Standards Met |
- |
RoHS Compliant 2011/65/EU;ASTM D-1505;ASTM D-1709;ASTM D-882 |
Tape Length |
1000.0 |
- |
Tensile Strength |
- |
4400 psi |
Text/Graphic |
- |
Text |
|
|
Brand |
Milwaukee Electric Tool |
Minnesota Mining (3M) |
Manufacturers Part Number |
77-1002 |
300 |
sub brand |
- |
Scotch(R) |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Barricade Tape |
|
|
Application |
- |
Hazardous Area |