Item Comparison: 300, 771002

Item

300 - 300W 130V PS35 Mogul Base Clear Incand Lamp - Ge

300
300W 130V PS35 Mogul Base Clear Incand Lamp

$16.58 Each

$397.92 (24 Each)

QTY:
Each
Add
771002 - 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL - Empire

771002
3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL

$34.99 Each

$419.88 (12 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 23 578
Vendor Ge Empire
Catalog Number 300 771002
Manufacturer Number 300 77-1002
Category Incandescent Lamps - Line A, P, PS Shape Lamps Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Incandescent Tape
UNSPSC 39101612 - Incandescent lamps N/A
UPC/EAN/GTIN 00043168210256 00015812771024
Weight per package 0.39 (lbs/each) 2.51 (lbs/each)
Description 300 300W 130V PS35 Mogul Base Clear Incand Lamp
Ge Arcstream PS35
771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.58 (Each) $34.99 (Each)
Carton/Reel $16.58 (1 Each) $419.88 (12 Each)
Standard Packaging/Reel $397.92 (24 Each) $419.88 (12 Each)
Voltage Rating 130 WTT -
Wattage 94414 -
Color Colorless -
Finish Clear Gloss -
Diameter 4.375 in -
Length 9.37 in -
Width - 3.0
Description 300W 130V PS35 MOGUL BASE CLEAR INCAND LAMP 3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL
extra long description GEL 300 21025 INCANDESCENT LAMPS MILW 77-1002 3"x1000'YlwCUIDADOTp
Features - 1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO
Long Description GE Arcstream PS35 Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi
Product Type 21025 Incandescent Lamps 3"X1000'Ylwcuidadotp
Short Description - 3"x1000'YlwCUIDADOTp
average life 1000.0 HR -
Base Mogul Screw (E39) -
lumens 5.2k lm -
package quantity - 1
Tape Length - 1000.0
Brand GE Milwaukee Electric Tool
Manufacturers Part Number - 77-1002
Category Description INCANDESCENT TAPE
Application Standard IN -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat