Item Comparison: 756W, 80700W

Item

756W - Blank Insert For Toggle Wallplate WH - Eaton

756W
Blank Insert For Toggle Wallplate WH

$4.49 Each

$449.00 (100 Each)

QTY:
Each
Add
80700W - Toggle SW Insert WH - Legrand-Pass & Seymour

80700W
Toggle SW Insert WH

$6.04 Each

$302.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,800 860
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 756W 80700W
Manufacturer Number 756W 80700W
Category Gen Purpose Wiring Devices - Misc Wiring Devices Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751660 00785007880731
Weight per package 0 0.0416 (lbs/each)
Description 756W Blank Insert For Toggle Wallplate WH
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 LB
80700W Toggle SW Insert WH
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, White, 0.0400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.49 (Each) $6.04 (Each)
Carton/Reel $44.90 (10 Each) $30.20 (5 Each)
Standard Packaging/Reel $449.00 (100 Each) $302.00 (50 Each)
Material Metal (Switch Lever Guard) -
Number of Gangs - 1
Color White White
Description BLANK INSERT FOR TOGGLE WALLPLATE WH TOGGLE SW INSERT WH
extra long description EWD 756W Blank Insert for Toggle Wa -
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. -
Long Description Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 lb Wall Plate Insert, 1 Gang, 1.30 (L) x 4.07 (H) in, White, 0.0400 lb
Product Type Blank Insert For Toggle Wallplate WH Toggle SW Insert WH
Short Description Blank Insert and Strap, For Any Switch Plate, White 1 Gang, Wall Plate Insert, White
Special Features Wallplate Accessories Mounting Strap for Blank Insert;Changes Toggle Opening to Blank
dimensions 0.3340 IN X 1.2590 IN X 4.0070 IN 1.30 (L) x 4.07 (H) in
media Yes -
Mounting Type Wall Mount Wall Mount
package quantity 10 CA;100 PK 5 CT;50 PK
Made in USA yes -
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number 756W 80700-W
Category Description Residential plates Residential plates
Type Accessories -
Weight 0.05 lb 0.0400 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential
standard UL Listed,cULus Listed,CSA Certified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat