Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
7503V |
7503VB0X |
Manufacturer Number |
7503V |
7503VB0X |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664627682 |
00032664752421 |
Weight per package |
0.01 (lbs/each) |
0 |
Description |
7503V Switch Decorator 3WAY 15A 120/277V Iv
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Ivory, Screw Connection, 0.15 LB
|
7503VB0X Switch Decorator 3WAY 15A 120/277V Iv
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Ivory, Screw Connection, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.64 (Each) |
$4.64 (Each) |
Carton/Reel |
$46.40 (10 Each) |
$46.40 (10 Each) |
Standard Packaging/Reel |
$464.00 (100 Each) |
$232.00 (50 Each) |
|
amperage rating |
15A |
15A |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Poles |
Three-way |
Three-way |
Voltage Rating |
120 to 277 v |
120/277 V |
|
|
Description |
SWITCH DECORATOR 3WAY 15A 120/277V IV |
SWITCH DECORATOR 3WAY 15A 120/277V IV |
extra long description |
EWD 7503V Switch Decorator 3Way 15A |
EWD 7503V-BOX Switch Decorator 3Way |
Features |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
Long Description |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Ivory, Screw Connection, 0.15 lb |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, ThermoPlastic, Ivory, Screw Connection, 0.15 lb |
Product Type |
Switch Decorator 3WAY 15A 120/277V Iv |
Switch Decorator 3WAY 15A 120/277V Iv |
Short Description |
15 A, 120 to 277 V, SP, Decorator Switch, Ivory |
15 A, 120/277 V, 3W, Decorator Switch, Ivory |
Special Features |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
|
Connection Type |
Screw |
Screw |
dimensions |
1.4400 IN X 0.9700 IN X 4.1900 IN |
1.4400 IN X 0.9700 IN X 4.1900 IN |
Mounting Type |
Screw |
Screw |
Number of Ways |
3 |
3 |
package quantity |
10 CT;100 PK |
1 CT;50 Pk |
Standards Met |
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
7503V |
7503V-BOX |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Standard grade decorator switch |
Standard grade decorator switch |
|
|
Application |
Commercial |
Commercial |
standard |
cULus Listed,NAFTA,RoHS Compliant |
cULus Listed,NAFTA,RoHS Compliant |