Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TM873BK |
7503BKB0X |
Manufacturer Number |
TM873BK |
7503BK-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007245424 |
00032664752452 |
Weight per package |
0.1506 (lbs/each) |
0.15 (lbs/each) |
Description |
TM873BK Radiant Switch 3W 15A 120/277V BK
Decorator Switch, 3WAY 15AMP 120/277V Grounding, Black
|
7503BKB0X Switch Decorator 3WAY 15A 120/277V BK
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Three-Way, Thermoplastic 752452
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.80 (Each) |
$4.64 (Each) |
Carton/Reel |
$58.04 (10 Each) |
$46.40 (10 Each) |
Standard Packaging/Reel |
$580.40 (100 Each) |
$232.00 (50 Each) |
|
amperage rating |
- |
15A |
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
Thermoplastic |
Poles |
- |
Three-way |
Voltage Rating |
- |
120/277 V |
|
|
Size |
6.25" |
- |
Thickness |
2" |
- |
|
Description |
RADIANT SWITCH 3W 15A 120/277V BK |
SWITCH DECORATOR 3WAY 15A 120/277V BK |
extra long description |
P&S TM873BK RADIANT SWITCH 3W 15A 1 |
EWD 7503BK-BOX Switch Decorator 3Wa |
Features |
- |
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use. |
Long Description |
Decorator Switch,3Way 15Amp 120/277V Grounding, Black |
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752452 |
Product Type |
Radiant Switch 3W 15A 120/277V BK |
Switch Decorator 3WAY 15A 120/277V BK |
Special Features |
Designer style satin finish rocker, push wire 14awg, narrow back body |
Box |
|
dimensions |
- |
1.4400 IN X 0.9700 IN X 4.1900 IN |
media |
Yes |
- |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
TM873BK |
7503BK-BOX |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
SWITCH |
Standard grade decorator switch |
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 20 |
cULus Listed,RoHS Compliant,NAFTA |