Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
7501LA |
7501LAB0X |
Manufacturer Number |
7501LA |
7501LAB0X |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664627538 |
00032664752384 |
Weight per package |
0.001 (lbs/each) |
0 |
Description |
7501LA Switch Decorator SP 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 LB
|
7501LAB0X Switch Decorator SP 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$3.32 (Each) |
Carton/Reel |
$33.20 (10 Each) |
$33.20 (10 Each) |
Standard Packaging/Reel |
$332.00 (100 Each) |
$166.00 (50 Each) |
|
amperage rating |
15A |
15A |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Poles |
Single-pole |
Single-pole |
Voltage Rating |
120 to 277 v |
120/277 V |
|
Color |
Light Almond |
Light Almond |
Contact Material |
Heavy Duty Brass |
Heavy Duty Brass |
|
Description |
SWITCH DECORATOR SP 15A 120/277V LA |
SWITCH DECORATOR SP 15A 120/277V LA |
extra long description |
EWD 7501LA Switch Decorator SP 15A |
EWD 7501LA-BOX Switch Decorator SP |
Features |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
Long Description |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 lb |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, ThermoPlastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 lb |
Product Type |
Switch Decorator SP 15A 120/277V La |
Switch Decorator SP 15A 120/277V La |
Short Description |
15 A, 120 to 277 V, SP, Decorator Switch, Light Almond |
15 A, 120/277 V, 3W, Decorator Switch, Light Almond |
Special Features |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
|
actuator type |
Toggle |
Toggle |
Connection Type |
Screw |
Screw |
dimensions |
1.4400 IN X 0.9700 IN X 4.1900 IN |
1.4400 IN X 0.9700 IN X 4.1900 IN |
Maximum Operating Temperature |
+60 °C |
+60 °C |
Minimum Operating Temperature |
-20 °C |
-20 °C |
Mounting Type |
Screw |
Screw |
Number of Ways |
3 |
3 |
package quantity |
10 CT;100 PK |
1 CT;50 Pk |
Standards Met |
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
7501LA |
7501LA-BOX |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Standard grade decorator switch |
Standard grade decorator switch |
|
|
Application |
Commercial |
Commercial |
standard |
cULus Listed,NAFTA,RoHS Compliant |
cULus Listed,NAFTA,RoHS Compliant |