Item Comparison: 74028, 56205

Item

74028 - Ductile Iron Bender 74-003, 1" W/Handle - Ideal

74028
Ductile Iron Bender 74-003, 1" W/Handle

$137.30 Each

$137.30 (1 Each)

QTY:
Each
Add
56205 - Iron Conduit Bender 1" Emt, Assembled - Klein Tools

56205
Iron Conduit Bender 1" Emt, Assembled

$114.99 Each

$114.99 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 192 0
Vendor Ideal Klein Tools
Catalog Number 74028 56205
Manufacturer Number 74-028 56205
Category Hand Tools & Hydraulic Tools - Hand Tools - Benders Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27112503 - Conduit benders 27112503 - Conduit benders
UPC/EAN/GTIN 00783250740284 00092644562051
Weight per package 12.3 (lbs/each) 11.6 (lbs/each)
Description 74028 Ductile Iron Bender 74-003, 1" W/Handle
Bender With Handle, Ductile Iron Material, 1 In Emt Conduit Size, 12.3 LB
56205 Iron Conduit Bender 1" Emt, Assembled
Assembled Conduit Bender, Iron/Steel(Handle) Material, 3/4 In Rigid/Imc;1 In Emt Conduit Size, 7 In Bend Radius, Bender Head Handle, 11.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $137.30 (Each) $114.99 (Each)
Carton/Reel $137.30 (1 Each) $114.99 (1 Each)
Standard Packaging/Reel $137.30 (1 Each) $114.99 (1 Each)
Material Ductile Iron Iron;Steel(Handle)
Construction Ductile Iron -
Description DUCTILE IRON BENDER 74-003, 1" W/HANDLE IRON CONDUIT BENDER 1" EMT,ASSEMBLED
extra long description IDEAL 74-028 BENDER 74-003 W HANDLE -
Features IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an Constructed with aerospace alloy and virtually indestructible, Klein's AEROHEAD(TM) Benders offer the ultimate in performance and durability. The traditional Benfield(R) head style accurately and consistently performs common bends. Cast-in benchmark symbols, degree and multiplier scales help save time on the job.
Long Description Bender With Handle, Ductile Iron Material, 1 in EMT Conduit Size, 12.3 lb Assembled Conduit Bender, Iron/Steel(Handle) Material, 3/4 in Rigid/IMC;1 in EMT Conduit Size, 7 in Bend Radius, Bender Head Handle, 11.6 lb
Product Type Bender With Handle Conduit Bender
Short Description Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size Assembled Conduit Bender, Iron;Steel(Handle)
Special Features Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be High strength steel handle features a swaged end for inserting conduit to correct overbends Bright orange color handle is easy to spot on the jobsite
Bend Radius - 7 in;178 mm
Conduit Size 1 in EMT 3/4 in;19 mm Rigid/IMC;1 in EMT
Handle Type - Bender Head
included - Handle 51428
includes - Handle 51429
media - Yes
Standards Met RoHS Compliant -
Made in USA yes yes
Brand Ideal Klein Tools
Manufacturers Part Number 74-028 56205
Category Description HAND TOOLS HAND TOOLS
Type Ductile Iron Conduit Bender
Manufacturer Status - Inactive
Status - Inactive
Weight 12.3 lb 11.6 lb;5.26 kg
Application 1 in EMT Conduit High Strength Steel Handle Features a Swaged End for Inserting Conduit to Correct Overbends Bright Orange Color Handle is Easy to Spot on The Jobsite
standard RoHS -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat