Item Comparison: 732SP, 411

Item

732SP - 2.5" Safety Plate Steel - Bridgeport

732SP
2.5" Safety Plate Steel

$0.2369 Each

$118.45 (500 Each)

QTY:
Each
Add
411 - 1-1/2'' X 2-3/4'' 16 Gauge Safety Plate - LH Dottie

411
1-1/2'' X 2-3/4'' 16 Gauge Safety Plate

$0.327 Each

$32.70 (100 Each)

QTY:
Each
Add
Nacogdoches 3,470 0
All Stores 667,350 7,678
Vendor Bridgeport LH Dottie
Catalog Number 732SP 411
Manufacturer Number 732-SP 411
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39131606 - Wire guard nail plate 39131606 - Wire guard nail plate
UPC/EAN/GTIN 00781747007322 00781002141006
Weight per package 0.085 (lbs/each) 0.0007 (lbs/each)
Description 732SP 2.5" Safety Plate Steel
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
411 1-1/2'' X 2-3/4'' 16 Gauge Safety Plate
Steel Safety Plate, 1-1/2 X 2-3/4 In. Size, 1-1/2 In. Width, 2-3/4 In. Length, 16 Ga Thickness, 100/PK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.24 (Each) $0.33 (Each)
Carton/Reel $23.69 (100 Each) $32.70 (100 Each)
Standard Packaging/Reel $118.45 (500 Each) $32.70 (100 Each)
Material Steel Steel
Color Gray -
Length 2.75 2-3/4
Size 2.5 1-1/2 x 2-3/4
Thickness 1/16 16
Width 1.5 1-1/2
Description 2.5" SAFETY PLATE STEEL 1-1/2'' X 2-3/4'' 16 GAUGE SAFETY PLATE
extra long description BPT 732-SP SAFETY PLATE DOTTIE 411 1-1/2" X 2-3/4" Safety P
Features Protects cable running through wooden studs from nails and screws. -
Long Description Safety Plate, 2.5 in Trade Size, Steel, 0.085 lb/EA Steel Safety Plate, 1-1/2 x 2-3/4 in. Size, 1-1/2 in. width, 2-3/4 in. length, 16 GA thickness, 100/pk
Product Type Safety Plate 1-1/2" X 2-3/4" Safety Plates 16 Gauge Steel 100 Pack
Short Description Safety Plate, 2.5 in, Steel -
Special Features Galvanized for superior corrosion resistance. Features: Nail Sharp Points, Easy to Install, Available in Boxes & Pails
media Yes -
package quantity 500 PK;100 CT -
Standards Met UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant -
Made in USA yes -
Brand Bridgeport LH DOTTIE
Manufacturers Part Number 732-SP -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type NAIL PLATE Steel Safety Plate
Trade Size 2.5 in -
Weight 0.085 lb/EA -
Application Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways. -
Mounting Screw or Nail fastening -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat