Item Comparison: 725, 35275

Item

725 - Jab Saw - Klein Tools

725
Jab Saw

$16.94 Each

$101.64 (6 Each)

QTY:
Each
Add
35275 - Jab Saw - Ideal

35275
Jab Saw

$19.95 Each

$19.95 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 294 2
Vendor Klein Tools Ideal
Catalog Number 725 35275
Manufacturer Number 725 35-275
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Bits, Blades, and Hole Saws Hand Tools
UNSPSC 27111508 - Saws 27111508 - Saws
UPC/EAN/GTIN 00092644310003 00783250538256
Weight per package 0.31 (lbs/each) 0.4 (lbs/each)
Description 725 Jab Saw
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
35275 Jab Saw
Ideal, Jab Saw, Electrician'S, Teeth Type: Reciprocating, Hacksaw, Handle Type: Ergonomic Grip, Blade Material: Bi-Metal, Replacement Blade: 36-088
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.94 (Each) $19.95 (Each)
Carton/Reel $16.94 (1 Each) $19.95 (1 Each)
Standard Packaging/Reel $101.64 (6 Each) $19.95 (1 Each)
Blade Material - Bi-Metal
Overall Length 12 in;305 mm -
Description JAB SAW JAB SAW
extra long description KLEIN 725 Jab Saw IDEAL 35-275 JAB SAW
Features Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use. The Electrician's jab saw features replacement cutting bi-metal blade of length 12.25 in. for the wallboard. Ergonomic handle provides comfortable grip and safety. It holds all reciprocating blades and hacksaw blade type teeth.
Long Description Jab Saw, 6 in Blade Length, 12 in Overall Length, 0.31 lb IDEAL, Jab Saw, Electrician's, Teeth Type: Reciprocating, Hacksaw, Handle Type: Ergonomic Grip, Blade Material: Bi-Metal, Replacement Blade: 36-088
Product Type Jab Saw Jab Saw
Short Description Jab Saw, 6 in Blade -
Special Features - Features: Includes Replaceable Bi-Metal Wallboard Blade; Holds All Reciprocating Blades And Hacksaw Blades; Ergonomic Grip; Replacement Blade: 36-088
Blade Length 6 in;152.4 mm -
cutting material Jab Saw;Cuts Drywall;Wallboard;Plywood;and Plastic -
Handle Type - Ergonomic Grip
media Yes -
Teeth per Inch 8 -
Teeth Type - Reciprocating, Hacksaw
Brand Klein Tools Ideal
Manufacturers Part Number 725 35-275
Category Description BITS, BLADES, AND HOLE SAWS HAND TOOLS
Type - Electrician's
Weight 0.31 lb;0.140 kg -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat