Item Comparison: 7235BB, 49162692

Item

7235BB - Ko Set, SB, 1/2" - 1-1/4" - Greenlee

7235BB
Ko Set, SB, 1/2" - 1-1/4"

$259.01 Each

$259.01 (1 Each)

QTY:
Each
Add
49162692 - Exact 1/2" to 1-1/4" Knockout Set - Milwaukee®

49162692
Exact 1/2" to 1-1/4" Knockout Set

$249.99 Each

$249.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 28 2
Vendor Greenlee Milwaukee®
Catalog Number 7235BB 49162692
Manufacturer Number 7235BB 49-16-2692
Category Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27113204 - Electrician kits 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310320135 00045242311798
Weight per package 4.85 (lbs/each) 4.94 (lbs/each)
Description 7235BB Ko Set, SB, 1/2" - 1-1/4"
Punch & Die Set, 10 Ga Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 1-1/4 In Conduit/Pipe Size, Round Punch, 2.700 LB
49162692 Exact 1/2" to 1-1/4" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $259.01 (Each) $249.99 (Each)
Carton/Reel $259.01 (1 Each) $249.99 (1 Each)
Standard Packaging/Reel $259.01 (1 Each) $249.99 (1 Each)
Material Punch up to 10 ga mild steel or 12 ga stainless steel -
Size 1/2" - 1-1/4" conduit size knockouts (hole size: 0.89" - 1.70" or 22.5 mm - 43.2 mm) -
Description KO SET, SB, 1/2" - 1-1/4" EXACT 1/2" TO 1-1/4" KNOCKOUT SET
extra long description GRN 7235BB KO SET, SB, 1/2" - 1-1/4 MILW 49-16-2692 Milwaukee Exact™ 1/
Features - EXACT™ 1/2 in. to 1-1/4 in. Knockout Set
Long Description Punch & Die Set, 10 ga Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 1-1/4 in Conduit/Pipe Size, Round Punch, 2.700 lb EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch & Die Set Milwaukee Exact™ 1/2 In. to 1-1/4
Short Description Punch & Die Set, Mild Steel Milwaukee Exact 1/2into 1-1/4
Special Features For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactured in the USA from US and global components. -
Conduit/Pipe Size 1/2 to 1-1/4 in -
cutting material Mild Steel -
includes Punches, Dies and Draw Studs -
Kit Contents - 3/8" ball bearing draw stud, 3/4" ball bearing draw stud, 1/2" punch and die, 3/4" punch and die, 1" punch and die, 1-1/4" punch and die, carrying case
Knockout Size - Multiple Sizes
Material Cutting Capacity 10 ga -
Punch Type Round -
Brand Greenlee Textron milwaukee
Manufacturers Part Number 7235BB 49162692
Category Description HAND TOOLS HAND TOOLS
Type Manual Knockout Set -
Weight 2.700 lb;1.200 kg -
Application For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat