Nacogdoches |
7 |
7 |
All Stores |
|
|
|
Vendor |
Advance |
Advance |
Catalog Number |
71A6772001 |
71A6792001 |
Manufacturer Number |
509240 |
509240 |
Category |
High Intensity Discharge Balla -
Hid Ballast Kits
|
High Intensity Discharge Balla -
Hid Ballast Kits
|
Classification |
Hid Ballasts
|
Hid Ballasts
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
39101902 - High intensity discharge HID ballast
|
UPC/EAN/GTIN |
00781087677216 |
00781087677216 |
Weight per package |
31.56 (lbs/each) |
31.71 (lbs/each) |
Description |
71A6772001 1500W MH Quad Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 1500 W, 120/208/240/277 V Ac, 5.72 A;3.29 A;3.04 A;2.57 A, Non Dimmable, 1 Lamps, 6 In Length, 6.7 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +90 °C (Capacitor) Operating Temperature, 14.370 KG
|
71A6792001 1500W MH Quad Tap Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$223.23 (Each) |
$223.23 (Each) |
Carton/Reel |
$223.23 (1 Each) |
$223.23 (1 Each) |
Standard Packaging/Reel |
$223.23 (1 Each) |
$223.23 (1 Each) |
|
Ballast Type |
Magnetic HID |
- |
Current Rating |
5.72 A;3.29 A;3.04 A;2.57 A |
- |
Lamp Type |
METAL HALIDE |
METAL HALIDE |
Number of Lamps |
1 |
1 |
Voltage Rating |
120/208/240/277 V ac |
120/208/240/277 |
Wattage |
1500 W |
1500 |
|
Height |
4.3 in |
2.64 |
Length |
0.24 |
0.24 |
Width |
1.69 |
1.69 |
|
Description |
1500W MH QUAD TAP BAL |
1500W MH QUAD TAP BAL |
extra long description |
ADV 509240 MH BAL 1500W M48 QUAD KI |
ADV 509240 MH BAL 1500W M48 QUAD KI |
Features |
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. |
- |
Long Description |
Magnetic HID Kit, Magnetic HID Ballast, Probe, 1500 W, 120/208/240/277 V ac, 5.72 A;3.29 A;3.04 A;2.57 A, Non Dimmable, 1 Lamps, 6 in Length, 6.7 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +90 °C (Capacitor) Operating Temperature, 14.370 kg |
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol |
Product Type |
MH Bal 1500W M48 Quad Kit |
MH Bal 1500W M48 Quad Kit |
Short Description |
Magnetic HID Kit, Probe, 1500 W |
- |
Special Features |
M48 ANSI |
- |
|
ANSI Code |
M48 |
M48 |
Ballast Factor |
1 |
1 |
dimmable |
No |
No |
For Bulb Type |
Metal Halide |
- |
Maximum Operating Temperature |
+90 °C (Capacitor) |
- |
Minimum Operating Temperature |
-20 °F (Starting Temperature) |
- |
package quantity |
1 PK |
- |
Power Factor |
0.90 |
0.90 |
Power Rating |
1500 |
1500 |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
start type |
Probe |
Probe |
|
|
Brand |
Advance |
Advance |
Manufacturers Part Number |
71A6772001 |
509240 |
|
Category Description |
HID BALLASTS |
HID BALLASTS |
Type |
Magnetic HID |
Magnetic HID |
|
|
|
Application |
Lighting Luminaire Component |
Lighting Luminaire Component |
Frequency Rating |
60 Hz |
60 |
standard |
ULR;CSA certificate;RoHS Compliant |
ULR;CSA certificate;RoHS Compliant |