Item Comparison: 71A6552001, MH1000APKIT

Item

71A6552001 - 1000W MH 5-Tap Bal - Advance

71A6552001
1000W MH 5-Tap Bal

$173.99 Each

$173.99 (1 Each)

QTY:
Each
Add
MH1000APKIT - 1000W MH 5-Tap Ballast Kit - Keystone

MH1000APKIT
1000W MH 5-Tap Ballast Kit

$188.69 Each

$188.69 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 376 10
Vendor Advance Keystone
Catalog Number 71A6552001 MH1000APKIT
Manufacturer Number 486514 MH-1000A-P-KIT 3/1
Category High Intensity Discharge Balla - Hid Ballast Kits High Intensity Discharge Balla - Hid Ballast Kits
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087111833 00890949003268
Weight per package 25.96 (lbs/each) 23 (lbs/each)
Description 71A6552001 1000W MH 5-Tap Bal
Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 In Length, 5.6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 11.762 KG
MH1000APKIT 1000W MH 5-Tap Ballast Kit
1000W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), With Capacitor, Brackets, and Mounting Hardware. Included Ballast: MH-1000A-P-Ca
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $173.99 (Each) $188.69 (Each)
Carton/Reel $173.99 (1 Each) $188.69 (1 Each)
Standard Packaging/Reel $173.99 (1 Each) $188.69 (1 Each)
Ballast Type Magnetic HID Magnetic Metal Halide
Current Rating 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A -
Lamp Type METAL HALIDE -
Number of Lamps 1 1
Voltage Rating 120/208/240/277/480 V -
Wattage 1000 W 1000
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Height 4.3 in -
Length 0.24 -
Width 5.6 in -
Construction - Core and Coil
Description 1000W MH 5-TAP BAL 1000W MH 5-TAP BALLAST KIT
extra long description ADV 486514 MH BAL 1000W M47 5-TAP K Key MH-1000A-P-KIT 3/1 2x F28T5
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. -
Long Description Magnetic HID Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 in Length, 5.6 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 11.762 kg 1000W METAL HALIDE BALLAST REPLACEMENT KIT, 5 TAP (120/208/240/277/480 V), WITH CAPACITOR, BRACKETS, AND MOUNTING HARDWARE. INCLUDED BALLAST: MH-1000A-P-CA
Product Type MH Bal 1000W M47 5-Tap Kit 2X F28T5, Long Case
Short Description Magnetic HID Kit, Probe, 1000 W -
Special Features M47 ANSI -
ANSI Code M47 -
Ballast Factor 1 -
beam angle - N/A
Circuit Type - N/A
dimmable No -
For Bulb Type Metal Halide -
Input Voltage - 120/208/240/277/480V
ip rating - N/A
lumens - N/A
Maximum Operating Temperature +90 °C (Capacitor) -
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 PK -
Power Factor 0.90 -
Power Rating 1000 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Probe -
Wire Type - N/A
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number 71A6552001 MH-1000A-P-KIT 3/1
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID -
Weight 11.762 kg -
Application Lighting Luminaire Component -
Energy Star - N
Frequency Rating 60 Hz -
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat