Item Comparison: 71A6552001, M1000ML5AC5M500K

Item

71A6552001 - 1000W MH 5-Tap Bal - Advance

71A6552001
1000W MH 5-Tap Bal

$173.99 Each

$173.99 (1 Each)

QTY:
Each
Add
M1000ML5AC5M500K - 1000W Multi-Tap MH Ballast - Multi-5

M1000ML5AC5M500K
1000W Multi-Tap MH Ballast

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 385 1
Vendor Advance Multi-5
Catalog Number 71A6552001 M1000ML5AC5M500K
Manufacturer Number 486514 M1000ML5AC5M500K
Category High Intensity Discharge Balla - Hid Ballast Kits High Intensity Discharge Balla - Hid Ballast Kits
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast 39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN 00781087111833 00768386183471
Weight per package 25.96 (lbs/each) 22.7 (lbs/each)
Description 71A6552001 1000W MH 5-Tap Bal
Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 In Length, 5.6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 11.762 KG
M1000ML5AC5M500K 1000W Multi-Tap MH Ballast
Hid Kit, Core and Coil Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A;5.20 A;4.40 A;3.90 A;2.30 A, Non Dimmable, 1 Lamps, 5.75 In Length, 4.25 In Width, 60 HZ, 5.51 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $173.99 (Each) $0.00 (Each)
Carton/Reel $173.99 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $173.99 (1 Each) $0.00 (1 Each)
amperage rating - Not Applicable
Ballast Type Magnetic HID Core and Coil HID
Current Rating 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A 8.80 A;5.20 A;4.40 A;3.90 A;2.30 A
Lamp Type METAL HALIDE Not Applicable
Number of Lamps 1 1
Voltage Rating 120/208/240/277/480 V 120/208/240/277/480 V
Wattage 1000 W 1000 W
Backing Material - 1, 1.7, 2, 2.3, 4
Color - Not Applicable
color rendering index (cri) - Open Office, Retail
Style - Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter
Height 4.3 in -
Length 0.24 5.75 in
Width 5.6 in 4.25 in
Description 1000W MH 5-TAP BAL 1000W MULTI-TAP MH BALLAST
extra long description ADV 486514 MH BAL 1000W M47 5-TAP K ULT M1000ML5AC5M500K (1) 1000W MH M
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Universal’s HID distributor replacement kits contain the appropriate core & coil, a properly rated capacitor, and all other components required for ballast replacement. Our kit offerings include many quad voltage (120, 208, 240, or 277 volt) and 480 volt core & coil ballasts, as well as the new Multi-5 five-voltage ballast. 480 volt ballasts are equipped with a 120 volt tap to accommodate stand by lighting.
Long Description Magnetic HID Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 in Length, 5.6 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 11.762 kg HID Kit, Core and Coil HID Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A;5.20 A;4.40 A;3.90 A;2.30 A, Non Dimmable, 1 Lamps, 5.75 in Length, 4.25 in Width, 60 Hz, 5.51 lb
Product Type MH Bal 1000W M47 5-Tap Kit (1) 1000W MH M47 Multi-5 60HZ
Short Description Magnetic HID Kit, Probe, 1000 W HID Kit, Pulse, 1000 W
Special Features M47 ANSI M47 ANSI
ANSI Code M47 M47/H36
average life - Open Office, Retail
Ballast Factor 1 1
beam angle - Not Applicable
Cord Type - 1, 1.7, 2, 2.3, 4
dimmable No Open Office, Retail
Efficiency - ATLAS AMERICAN LIGHTING
Filament Type - M59/H33
For Bulb Type Metal Halide Metal Halide
Maximum Operating Temperature +90 °C (Capacitor) -
package quantity 1 PK 1 ct
Power Factor 0.90 -
Power Rating 1000 -
Reflector Type - Not Applicable
sensing range - Classroom, Conference Room, Corridor
Standards Met UL Listed;CSA Certified;RoHS Compliant Ul Listed
start type Probe Pulse
supply voltage - Cooper Halo
total harmonic distortion - M59/H33
Made in USA yes -
Brand Philips Advance Multi-5
Manufacturers Part Number 71A6552001 M1000ML5AC5M500K
sub brand - M59/H33
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID Not Applicable
Weight 11.762 kg 5.51 lb
Application Lighting Luminaire Component Not Applicable
Frequency Rating 60 Hz 60 Hz
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat