Item Comparison: 71A6552001, 71A6572001

Item

71A6552001 - 1000W MH 5-Tap Bal - Advance

71A6552001
1000W MH 5-Tap Bal

$173.99 Each

$173.99 (1 Each)

QTY:
Each
Add
71A6572001 - 1000W MH Multi Tap Bal - Advance

71A6572001
1000W MH Multi Tap Bal

$305.85 Each

$305.85 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 385 6
Vendor Advance Advance
Catalog Number 71A6552001 71A6572001
Manufacturer Number 486514 191908
Category High Intensity Discharge Balla - Hid Ballast Kits High Intensity Discharge Balla - Hid Ballast Kits
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast 39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN 00781087111833 00781087657218
Weight per package 25.96 (lbs/each) 21.36 (lbs/each)
Description 71A6552001 1000W MH 5-Tap Bal
Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 In Length, 5.6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 11.762 KG
71A6572001 1000W MH Multi Tap Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $173.99 (Each) $305.85 (Each)
Carton/Reel $173.99 (1 Each) $305.85 (1 Each)
Standard Packaging/Reel $173.99 (1 Each) $305.85 (1 Each)
Ballast Type Magnetic HID -
Current Rating 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A -
Lamp Type METAL HALIDE METAL HALIDE
Number of Lamps 1 1
Voltage Rating 120/208/240/277/480 V 120/208/240/277
Wattage 1000 W 1000
Height 4.3 in 0.2
Length 0.24 0.24
Width 5.6 in 1.69
Description 1000W MH 5-TAP BAL 1000W MH MULTI TAP BAL
extra long description ADV 486514 MH BAL 1000W M47 5-TAP K ADV 191908 MH BAL 1000W M47 QUAD KI
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. -
Long Description Magnetic HID Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 in Length, 5.6 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 11.762 kg Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Product Type MH Bal 1000W M47 5-Tap Kit MH Bal 1000W M47 Quad Kit
Short Description Magnetic HID Kit, Probe, 1000 W -
Special Features M47 ANSI -
ANSI Code M47 M47
Ballast Factor 1 1
dimmable No No
For Bulb Type Metal Halide -
Maximum Operating Temperature +90 °C (Capacitor) -
package quantity 1 PK -
Power Factor 0.90 0.90
Power Rating 1000 1000
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Probe Probe
Made in USA yes -
Brand Philips Advance Signify Electronics
Manufacturers Part Number 71A6552001 191908
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID Magnetic HID
Weight 11.762 kg 21.36
Application Lighting Luminaire Component Lighting Luminaire Component
Frequency Rating 60 Hz 60
standard ULR;CSA certificate;RoHS Compliant ULR;CSA certificate;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat