Item Comparison: 71A5570001D, MH175AQKIT31

Item

71A5570001D - 175W MH Quad-Tap Bal - Advance

71A5570001D
175W MH Quad-Tap Bal

$142.20 Each

$142.20 (1 Each)

QTY:
Each
Add
MH175AQKIT31 - 175W MH 4-Tap Ballast Kit - Keystone

MH175AQKIT31
175W MH 4-Tap Ballast Kit

$71.40 Each

$71.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 169 10
Vendor Advance Keystone
Catalog Number 71A5570001D MH175AQKIT31
Manufacturer Number 193045 MH-175A-Q-KIT 3/1
Category High Intensity Discharge Balla - Hid Ballast Kits High Intensity Discharge Balla - Hid Ballast Kits
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087096437 00890949003176
Weight per package 7.52 (lbs/each) 7.5 (lbs/each)
Description 71A5570001D 175W MH Quad-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 175 W, 120/208/240/277 V Ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.95 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 KG
MH175AQKIT31 175W MH 4-Tap Ballast Kit
175W Metal Halide, Quad Tap (120/208/240/277V), Ballast Kit, With Capacitor and Ignitor, Included Ballast: MH-175A-Q-Ca
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $142.20 (Each) $71.40 (Each)
Carton/Reel $142.20 (1 Each) $71.40 (1 Each)
Standard Packaging/Reel $142.20 (1 Each) $71.40 (1 Each)
Ballast Type Magnetic HID Magnetic Metal Halide
Current Rating 1.78 A;1.08 A;0.93 A;0.81 A -
Lamp Type METAL HALIDE -
Number of Lamps 1 1
Voltage Rating 120/208/240/277 V ac -
Wattage 175 175
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Height 2.8 in -
Length 3.9 in -
Width 1.1 -
Construction - Core and Coil
Description 175W MH QUAD-TAP BAL 175W MH 4-TAP BALLAST KIT
extra long description ADV 193045 MH BAL 175W M57 QUAD KIT Key MH-175A-Q-KIT 3/1 1 Lite 13 Wat
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. -
Long Description Magnetic HID Kit, Magnetic HID Ballast, Probe, 175 W, 120/208/240/277 V ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.95 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 kg 175W METAL HALIDE, QUAD TAP (120/208/240/277V), BALLAST KIT, WITH CAPACITOR AND IGNITOR, INCLUDED BALLAST: MH-175A-Q-CA
Product Type MH Bal 175W M57 Quad Kit 1 Lite 13 Watt, 2-Pin, HPF Compact Fluorescent, Magnetic
Short Description Magnetic HID Kit, Probe, 175 W -
Special Features Suitable for Outdoor; UL Listed, CSA, RoHS -
ANSI Code M57/107 -
Ballast Factor 1 -
beam angle - N/A
Circuit Type - N/A
dimmable No -
For Bulb Type Metal Halide -
Input Voltage - 120/208/240/277V
ip rating - N/A
lumens - N/A
Maximum Operating Temperature +105 °C (Capacitor) -
Minimum Operating Temperature -20 °F (Starting Temperature) -
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 PK -
Power Factor 0.90 -
Power Rating 175 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Probe -
Wire Type - N/A
Made in USA yes -
Brand Signify Electronics Keystone
Manufacturers Part Number 71A5570001D MH-175A-Q-KIT 3/1
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID -
Weight 3.398 kg -
Application Outdoor;Lighting Luminaire Component -
Energy Star - N
Frequency Rating 60 Hz -
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat