Item Comparison: 71A5570001D, MH1750005KT

Item

71A5570001D - 175W MH Quad-Tap Bal - Advance

71A5570001D
175W MH Quad-Tap Bal

$142.20 Each

$142.20 (1 Each)

QTY:
Each
Add
MH1750005KT - 175W MH Quad-Tap Bal - Advance By Signify

MH1750005KT
175W MH Quad-Tap Bal

$142.20 Each

$142.20 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 169 169
Vendor Advance Advance By Signify
Catalog Number 71A5570001D MH1750005KT
Manufacturer Number 193045 N/A
Category High Intensity Discharge Balla - Hid Ballast Kits Unassigned
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast -
UPC/EAN/GTIN 00781087096437 N/A
Weight per package 7.52 (lbs/each) 0
Description 71A5570001D 175W MH Quad-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 175 W, 120/208/240/277 V Ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.95 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 KG
MH1750005KT 175W MH Quad-Tap Bal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $142.20 (Each) $142.20 (Each)
Carton/Reel $142.20 (1 Each) $142.20 (1 Each)
Standard Packaging/Reel $142.20 (1 Each) $142.20 (1 Each)
Ballast Type Magnetic HID -
Current Rating 1.78 A;1.08 A;0.93 A;0.81 A -
Lamp Type METAL HALIDE -
Number of Lamps 1 -
Voltage Rating 120/208/240/277 V ac -
Wattage 175 -
Height 2.8 in -
Length 3.9 in -
Width 1.1 -
Description 175W MH QUAD-TAP BAL 175W MH QUAD-TAP BAL
extra long description ADV 193045 MH BAL 175W M57 QUAD KIT -
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. -
Long Description Magnetic HID Kit, Magnetic HID Ballast, Probe, 175 W, 120/208/240/277 V ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.95 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 kg -
Product Type MH Bal 175W M57 Quad Kit -
Short Description Magnetic HID Kit, Probe, 175 W -
Special Features Suitable for Outdoor; UL Listed, CSA, RoHS -
ANSI Code M57/107 -
Ballast Factor 1 -
dimmable No -
For Bulb Type Metal Halide -
Maximum Operating Temperature +105 °C (Capacitor) -
Minimum Operating Temperature -20 °F (Starting Temperature) -
package quantity 1 PK -
Power Factor 0.90 -
Power Rating 175 -
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Probe -
Made in USA yes -
Brand Signify Electronics Advance By Signify
Manufacturers Part Number 71A5570001D -
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID -
Status - Inactive
Weight 3.398 kg -
Application Outdoor;Lighting Luminaire Component -
Frequency Rating 60 Hz -
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat