Item Comparison: 7145SW, GL100142MPC

Item

7145SW - 14/2 100' Ul Temp Lightip - Cables & Cords

7145SW
14/2 100' Ul Temp Lightip

$127.84 Each

$127.84 (1 Each)

QTY:
Each
Add
GL100142MPC - 100FT 14/2 Temp Light Stringer Plug & Connector - SPC

GL100142MPC
100FT 14/2 Temp Light Stringer Plug & Connector

$128.38 Each

$128.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 256 86
Vendor Cables & Cords SPC
Catalog Number 7145SW GL100142MPC
Manufacturer Number 7145SW GL100142MPC
Category Portable Cords & Cable - Portable Cord Sets Enhanced Commodity Codes - Lighting
Classification Incandescent (Except Residential) Led Lighting
UNSPSC 39112011 - String or tree light -
UPC/EAN/GTIN 00029892071455 752560302062
Weight per package 0.121 (lbs/ft) 12.742 (lbs/each)
Description 7145SW 14/2 100' Ul Temp Lightip
Temp Lightip, Incandescent Bulb Type, 100 FT Length, Made In Usa, 1 FT Weight
GL100142MPC 100FT 14/2 Temp Light Stringer Plug & Connector
Temporary Light Stringer, 100 FT Length, Made In Usa, Cetlus Listed;Osha and Nec Compliant Standards Met
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $127.84 (Each) $128.38 (Each)
Carton/Reel $127.84 (1 Each) $128.38 (1 Each)
Standard Packaging/Reel $127.84 (1 Each) $128.38 (1 Each)
amperage rating 15 -
Lamp Type A23 or larger -
Number of Wires 1 -
Voltage Rating 125 -
Wattage 1875 max -
Color Yellow -
Length 100 ft 100 ft
Size 100 -
Description 14/2 100' UL TEMP LIGHTIP 100FT 14/2 TEMP LIGHT STRINGER PLUG & CONNECTOR
extra long description SWC 7145SW CORD, APPLIANCE 14/2 100 -
Features - Bergen's construction grade temporary light stringers are manufactured with 14/2, 14/3 or 12/3 SJTW cable and 15 Amp molded plug and connector ends. Available in 50 foot or 100 foot lengths, each stringer comes with plastic or metal cages. The heavy duty construction is rated for outdoor use and is cETLus listed and OSHA and NEC compliant.
Long Description Temp Lightip, Incandescent Bulb Type, 100 ft Length, Made in USA, 1 FT Weight Temporary Light Stringer, 100 ft Length, Made in USA, cETLus Listed;OSHA and NEC compliant Standards Met
Product Type Temp Lightip Temporary Light Stringer
Short Description Temp Lightip, Incandescent, 100 ft, 1 Ct Temporary Light Stringer, 100 ft L
bulb type Incandescent -
package quantity 1 ct -
Standards Met - cETLus Listed;OSHA and NEC compliant
Made in USA yes yes
Brand Cables & Cords BERGEN INDUSTRIES, INC.
Manufacturers Part Number 071458802 GL100142MPC
Category Description Incandescent (Except Residential) Led Lighting
Type String Light -
Weight 1 FT -
Application String Light -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat