Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
70579 |
35301 |
Manufacturer Number |
70579 |
35301 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Hand Tools
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111710 - Hex keys
|
27111501 - Knife blades
|
UPC/EAN/GTIN |
00092644332739 |
00783250353019 |
Weight per package |
0.85 (lbs/each) |
0.06 (lbs/each) |
Description |
70579 Folding Hex Key Set, 5-Key, Sae Sizes
Folding Hex Key Set, Silver (Handle), 3/16 In;7/32 In;1/4 In;5/16 In;3/8 In Tip Size, 1-7/8 to 3 In Overall Length, 0.20 LB
|
35301 Replacement Blade, 5/Card
Ideal, Utility Knife Blade, Replacement, Consist Of: 5
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.14 (Each) |
$7.37 (Each) |
Carton/Reel |
$14.14 (1 Each) |
$7.37 (1 Each) |
Standard Packaging/Reel |
$84.84 (6 Each) |
$7.37 (1 Each) |
|
Material |
Alloy Steel/Steel |
- |
|
Color |
Silver (Handle) |
- |
Finish |
SATIN |
- |
|
Overall Length |
1-7/8 to 3 in;47.6 to 76.2 mm |
- |
Size |
3/16", 7/32", 1/4", 5/16", 3/8" |
- |
|
Description |
FOLDING HEX KEY SET, 5", SAE, 5PC |
REPLACEMENT BLADE, 5/CARD |
extra long description |
KLEIN 70579 Five-Key Inch Folding H |
IDEAL 35-301 REPLACEMENT BLADE (5 P |
Features |
No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool featuresfive different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets. |
- |
Long Description |
Folding Hex Key Set, Silver (Handle), 3/16 in;7/32 in;1/4 in;5/16 in;3/8 in Tip Size, 1-7/8 to 3 in Overall Length, 0.20 lb |
IDEAL, Utility Knife Blade, Replacement, Consist Of: 5 |
Product Type |
Five-Key Inch Folding Hex Key Set |
Replacement Blade (5 Per Card) |
Short Description |
5 Key Folding Hex Key Set, Silver Handle |
- |
Special Features |
- |
Consist Of: 5 |
|
Handle Length |
5.375" (13.7 cm) |
- |
included |
Five-Key Inch Set: 3/16", 7/32", 1/4", 5/16", 3/8" |
- |
media |
Yes |
- |
Number of Pieces |
5 |
- |
Tip Size |
3/16 in;7/32 in;1/4 in;5/16 in;3/8 in |
- |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
70579 |
35-301 |
|
Category Description |
HAND TOOLS |
BITS, BLADES, AND HOLE SAWS |
Type |
Folding Set |
Replacement |
|
|
Application |
- |
For IDEAL Utility Knife |