Item Comparison: 70334EG, B2209PAZN

Item

70334EG - 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap - Superstrut

70334EG
3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

$3.2644 Each

$326.44 (100 Each)

QTY:
Each
Add
B2209PAZN - BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp - Eaton

B2209PAZN
BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp

$1.4697 Each

$1.47 (1 Each)

QTY:
Each
Add
Nacogdoches 775 0
All Stores 41,711 87,331
Vendor Superstrut Eaton
Catalog Number 70334EG B2209PAZN
Manufacturer Number 703 3/4 EG B2209PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162906 - Hose or pipe clamps 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013143636 00781011604240
Weight per package 0.125 (lbs/each) 0.12 (lbs/each)
Description 70334EG 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100
B2209PAZN BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 2.3750" L X 1.25" W, Steel, 400 LBS Load, Pipe Clamp For Thinwall (Emt)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.26 (Each) $1.47 (Each)
Carton/Reel $326.44 (100 Each) $1.47 (1 Each)
Standard Packaging/Reel $326.44 (100 Each) $1.47 (1 Each)
Material - 14 Gauge Low Carbon Steel
Color Silver -
Finish Silver Galvanized/Electro-Galvanized Pre-Galvanized
Size 3/4 in 3/4 in
Thickness 14 ga -
Construction - TWO PIECE
Description 3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP BLTF 3/4" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
extra long description ABB 703 3/4 EG EG UNIVERSAL CLAMP S B-LINE B2209PAZN 3/4"-MULTI-GRIP PI
Features Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 550 lb Capacity, 12.5 lb/100 Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 2.3750" L x 1.25" W, Steel, 400 Lbs load, Pipe clamp for thinwall (EMT)
Product Type Eg Universal Clamp Steel 3/4"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwal
Short Description Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 3/4 in -
Special Features - Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 To 1.081 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
dimensions - 2.3750 IN X 1.2500 IN X 0.0677 IN
for use with Cable Tray -
Number of Holes 0 -
package quantity 100 CT -
Made in USA yes -
Brand Thomas & Betts Eaton
Manufacturers Part Number 703-3/4-EG B2209PAZN
sub brand Superstrut(R) -
Category Description STRUT STRAPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type - Multi-grip and offset pipe clamp
Weight 12.5 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 550 lb -
Mounting - CHANNEL
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat