Nacogdoches |
442 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
7032EG |
B2213PA2 |
Manufacturer Number |
703 2 EG |
B2213PA ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013143711 |
00781011604646 |
Weight per package |
0.375 (lbs/each) |
0.26 (lbs/each) |
Description |
7032EG 2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 2 In Size, 800 LB Capacity, 37.5 LB/100
|
B2213PA2 BLTD 2" Zinc Plated Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 26 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.62 (Each) |
$2.52 (Each) |
Carton/Reel |
$281.10 (50 Each) |
$2.52 (1 Each) |
Standard Packaging/Reel |
$281.10 (50 Each) |
$2.52 (1 Each) |
|
Material |
- |
Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Zinc Plated |
|
Size |
2 in |
2 in;50 mm |
Thickness |
14 ga |
12 ga;2.6 mm |
|
Construction |
- |
TWO PIECE |
Description |
2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
BLTD 2" ZINC PLATED PRE-ASSEMBLED UNV PIPE CLAMP |
extra long description |
ABB 703 2 EG UNIV CLP 14GA SZ 2IN O |
B-LINE B2213PAZN 2"-MULTI-GRIP PIPE |
Features |
Clamp, Universal, 14 Gauge, Size 2 Inch, Pipe Outer Diameter 2.195 Inches - 2.375 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 2 in Size, 800 lb Capacity, 37.5 lb/100 |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 ga Thickness, 2 in Size, 600 lb (Design Load 1);75 lb (Design Load 2, 3) Capacity, 26 lb |
Product Type |
Universal Clamp |
Pre-Assembled Pipe Clamp |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 2 in |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 2 in;50 mm |
Special Features |
- |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 2.192 to 2.400 in Od, Load Capacity 600 lb Vertical, 75 lb Transverse;Two Piece Construction |
|
dimensions |
- |
4.0000 IN X 1.2500 IN X 0.0966 IN |
for use with |
Cable Tray |
Thin Wall (EMT), IMC, Rigid Conduit or Pipe |
Number of Holes |
0 |
- |
package quantity |
50 CT |
1 CT;50 Pk |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
703-2-EG |
B2213PAZN |
sub brand |
Superstrut(R) |
Bolted Framing |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
- |
Multi-grip and offset pipe clamp |
|
|
Weight |
37.5 lb/100 |
26 lb;11.8 kg |
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Strut System |
Capacity |
800 lb |
600 lb, 2.67 kN (Design Load 1);75 lb, 0.33 kN (Design Load 2, 3) |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |