Item Comparison: 7031EG, B2210PAZN

Item

7031EG - 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap - Superstrut

7031EG
1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

$3.7392 Each

$373.92 (100 Each)

QTY:
Each
Add
B2210PAZN - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp - Eaton

B2210PAZN
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

$2.555 Each

$2.56 (1 Each)

QTY:
Each
Add
Nacogdoches 695 0
All Stores 29,524 45,504
Vendor Superstrut Eaton
Catalog Number 7031EG B2210PAZN
Manufacturer Number 703 1EG B2210PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162906 - Hose or pipe clamps 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013143650 00781011604349
Weight per package 0.154 (lbs/each) 0.13 (lbs/each)
Description 7031EG 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 550 LB Capacity, 15.38 LB/100
B2210PAZN BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1.25" W, Stainless Steel Finish, Rigid Conduit or Pipe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.74 (Each) $2.56 (Each)
Carton/Reel $373.92 (100 Each) $2.56 (1 Each)
Standard Packaging/Reel $373.92 (100 Each) $2.56 (1 Each)
Material Steel 14 Gauge Low Carbon Steel
Color Silver -
Finish Silver Galvanized/Electro-Galvanized Pre-Galvanized
Size 1 in 1 in
Thickness 14 ga -
Construction - TWO PIECE
Description 1" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
extra long description ABB 703 1EG UNIV CLP 14GA SZ 1IN OD B-LINE B2210PAZN 1"-MULTI-GRIP PIPE
Features Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 550 lb Capacity, 15.38 lb/100 Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe
Product Type Univ CLP 14GA SZ 1IN OD1.163IN Eg 1"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall, Imc, Rigid, Z
Short Description Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1 in -
Special Features Bolt head is combination slot and hex head for flexibility of attachment Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 To 1.375 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
dimensions - 2.6250 IN X 1.2500 IN X 0.0677 IN
for use with Cable Tray -
Number of Holes 0 -
package quantity 100 CT -
Made in USA yes -
Brand Thomas & Betts Eaton
Manufacturers Part Number 703-1EG B2210PAZN
sub brand Superstrut(R) -
Category Description STRUT STRAPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pipe Straps, Pipe Clamps & Hangers (Series 700) Multi-grip and offset pipe clamp
Weight 15.38 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 550 lb -
Mounting - CHANNEL
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat