Nacogdoches |
67 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Nvent Caddy |
Catalog Number |
703114EG |
SK205I |
Manufacturer Number |
703 1 1/4 EG |
SK205I |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121702 - Cable clips
|
UPC/EAN/GTIN |
00616013143674 |
00782856253396 |
Weight per package |
0.25 (lbs/each) |
0.16 (lbs/each) |
Description |
703114EG 1-1/4" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/4 In Size, 800 LB Capacity, 25 LB/100
|
SK205I Steel 1-1/4" Emt Rigid Strut Strap
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 1-1/4 In Size, 200 LB Capacity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.70 (Each) |
$2.55 (Each) |
Carton/Reel |
$234.90 (50 Each) |
$127.64 (50 Each) |
Standard Packaging/Reel |
$234.90 (50 Each) |
$127.64 (50 Each) |
|
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Electro-galvanized |
|
Size |
1-1/4 in |
1-1/4 in |
Thickness |
14 ga |
- |
Width |
- |
1-1/4 in |
|
Description |
1-1/4" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP |
STEEL 1-1/4" EMT RIGID STRUT STRAP |
extra long description |
ABB 703 1 1/4 EG UNIV CLP 14GA SZ1. |
NVENT EFS SK205I CLAMP,STRUT,STEEL, |
Features |
Clamp, Universal, 14 Gauge, Size 1-1/4 Inch, Pipe Outer Diameter 1.508 Inches - 1.660 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1-1/4 in Size, 800 lb Capacity, 25 lb/100 |
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 1-1/4 in Size, 200 lb Capacity |
Product Type |
Univ CLP 14GA SZ1.25IN OD1.508IN Eg |
Strut Clamp |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1-1/4 in |
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw |
|
for use with |
Cable Tray |
EMT/Rigid Conduit |
Number of Holes |
0 |
- |
package quantity |
50 CT |
50 PK |
|
|
Brand |
Thomas & Betts |
nVent CADDY |
Manufacturers Part Number |
703-1-1/4-EG |
SK205I |
sub brand |
Superstrut(R) |
Pentair |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Strut |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |
Capacity |
800 lb |
200 lb |
standard |
- |
cULus® |