Item Comparison: B2020ZN, 7026EG

Item

B2020ZN - BLTD 6" Zinc Plate Rigid Pipe Clamp - Eaton

B2020ZN
BLTD 6" Zinc Plate Rigid Pipe Clamp

$8.9494 Each

$8.95 (1 Each)

QTY:
Each
Add
7026EG - 6" Rigid Electro Galv Strut Strap - Superstrut

7026EG
6" Rigid Electro Galv Strut Strap

$37.4965 Each

$937.41 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 451 171
Vendor Eaton Superstrut
Catalog Number B2020ZN 7026EG
Manufacturer Number B2020 ZN 702 6EG
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011611330 00616013014806
Weight per package 1 (lbs/each) 0.875 (lbs/each)
Description B2020ZN BLTD 6" Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 In Thickness, 6 In Size, 1000 LB (Design Load 1);250 LB (Design Load 2);200 LB (Design Load 2) Capacity, 100 LB
7026EG 6" Rigid Electro Galv Strut Strap
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.95 (Each) $37.50 (Each)
Carton/Reel $8.95 (1 Each) $937.41 (25 Each)
Standard Packaging/Reel $8.95 (1 Each) $937.41 (25 Each)
Material Low Carbon Steel Steel
Finish Zinc Plated -
Size 6 in;150 mm 6 Inches
Thickness 11 in;3 mm -
Construction TWO PIECE -
Description BLTD 6" ZINC PLATE RIGID PIPE CLAMP 6" RIGID ELECTRO GALV STRUT STRAP
extra long description B-LINE B2020ZN 6" PIPE/CONDUIT CLAM ABB 702 6EG RGD COND CLP 6IN 11GA E
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. -
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 in Thickness, 6 in Size, 1000 lb (Design Load 1);250 lb (Design Load 2);200 lb (Design Load 2) Capacity, 100 lb Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type Pre-Assembled Pipe Clamp RGD Cond CLP 6IN 11GA Eg Steel
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 6 in;150 mm -
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction Bolt head is combination slot and hex head for flexibility of attachment
dimensions 9.8750 IN X 1.2500 IN X 0.1200 IN -
for use with Pipe Conduit -
package quantity 1 CT;20 PK -
Made in USA yes -
Brand EATON B-LINE SERIES Superstrut
Manufacturers Part Number B2020ZN 702-6EG
sub brand Bolted Framing -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type O.D. pipe and conduit clamp Pipe Straps, Pipe Clamps & Hangers (Series 700)
Weight 100 lb;45.4 kg -
Application Strut System Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity 1000 lb, 4.45 kN (Design Load 1);250 lb, 1.11 kN (Design Load 2);200 lb, 0.89 kN (Design Load 2) -
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat