Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2020PAZN |
7026EG |
Manufacturer Number |
B2020PAZN |
702 6EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011611347 |
00616013014806 |
Weight per package |
0.877 (lbs/each) |
0.875 (lbs/each) |
Description |
B2020PAZN BLTD 6" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.12" H X 9.8750" L X 1.25" W, Stainless Steel, 1000 LBS Load Cap
|
7026EG 6" Rigid Electro Galv Strut Strap
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.30 (Each) |
$37.50 (Each) |
Carton/Reel |
$8.30 (1 Each) |
$937.41 (25 Each) |
Standard Packaging/Reel |
$8.30 (1 Each) |
$937.41 (25 Each) |
|
Material |
11 Gauge Low Carbon Steel |
Steel |
|
|
|
Construction |
TWO PIECE |
- |
Description |
BLTD 6" ZINC PLATE PA RIGID PIPE CLAMP |
6" RIGID ELECTRO GALV STRUT STRAP |
extra long description |
B-LINE B2020PAZN 6" PIPE/CONDUIT CL |
ABB 702 6EG RGD COND CLP 6IN 11GA E |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
- |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.12" H x 9.8750" L x 1.25" W, Stainless steel, 1000 Lbs load cap |
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Product Type |
6" Pipe/Conduit Clamp, Pre-Asm, Rigid, 6", ZN PLTD |
RGD Cond CLP 6IN 11GA Eg Steel |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
9.8750 IN X 1.2500 IN X 0.1200 IN |
- |
|
Brand |
Eaton |
Superstrut |
Manufacturers Part Number |
B2020PAZN |
702-6EG |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |