Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rack-A-Tiers |
Milwaukee® |
Catalog Number |
70260R |
48324805 |
Manufacturer Number |
70260R |
48-32-4805 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112814 - Screwdriver bits
|
N/A
|
UPC/EAN/GTIN |
00625912702608 |
00045242238705 |
Weight per package |
0.09 (lbs/each) |
0.09 (lbs/each) |
Description |
70260R Driver Bit-#2 RD Square X 6"
Drive Bit, Square Bit Style, Red, 6 In Overall Length, 0.09 LB
|
48324805 Shockwave 6 Imp Square Recess #2 Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.58 (Each) |
$4.17 (Each) |
Carton/Reel |
$55.80 (10 Each) |
$4.17 (1 Each) |
Standard Packaging/Reel |
$55.80 (10 Each) |
$4.17 (1 Each) |
|
|
Length |
- |
6 |
Overall Length |
6 in |
- |
Size |
#2 |
- |
|
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
DRIVER BIT-#2 RD SQUARE X 6" |
SHOCKWAVE 6 IMP SQUARE RECESS #2 POWER BIT |
extra long description |
#2 SIZE; RED FINISH; 6 INCH OVERALL LENGTH; SQUARE SCREWDRIVER BIT TYPE; ROBERTSON[R] BRAND |
MILW 48-32-4805 SQ2 Power Bit |
Features |
Racky Bits are easier to use and harder to lose, saving you a ton of time.Our genuine Robertson bits have hardened tips that fit better and last longer. |
SHOCKWAVE 6 in. Impact Square Recess #2 Power Bit |
Long Description |
Drive Bit, Square Bit Style, Red, 6 in Overall Length, 0.09 lb |
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho |
Product Type |
Drive Bit |
SQ2 Power Bit |
Short Description |
Drive Bit, #2, 6 in L, Red |
SQ2 Power Bt |
|
Bit Style |
Square |
- |
Drive Type |
- |
Square Recess |
idea granular category code |
- |
2418 |
package quantity |
1 ct |
- |
screwdriver bit type |
SQUARE |
Power |
Shank Diameter |
- |
1/4 in |
|
Brand |
|
Milwaukee® |
Manufacturers Part Number |
70260R |
48-32-4805 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |