Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
7024EG |
B2017 |
Manufacturer Number |
702 4 EG |
B2017 ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31151901 - Metal straps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013141922 |
00781011611033 |
Weight per package |
0.5 (lbs/each) |
0.68 (lbs/each) |
Description |
7024EG 4" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 4 In Size, 1650 LB Capacity, 50 LB/100
|
B2017 BLTD 4" Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 4 In Size, 0.68 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.00 (Each) |
$5.76 (Each) |
Carton/Reel |
$224.90 (25 Each) |
$5.76 (1 Each) |
Standard Packaging/Reel |
$224.90 (25 Each) |
$5.76 (1 Each) |
|
Material |
Steel |
Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
PVC Coated |
|
Size |
4 in |
4 in |
Thickness |
11 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
4" RIGID ELECTRO GALV CONDUIT CLAMP |
BLTD 4" ZINC PLATE RIGID PIPE CLAMP |
extra long description |
ABB 702 4 EG RGD COND CLP 4IN 11GA |
B-LINE B2017ZN 4" PIPE/CONDUIT CLAM |
Features |
Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 4 in Size, 1650 lb Capacity, 50 lb/100 |
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 4 in Size, 0.68 lb/EA |
Product Type |
RGD Cond CLP 4IN 11GA Eg Steel |
Pre-Assembled Pipe Clamp |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 4 in |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 4 in, Rigid |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
|
dimensions |
- |
6.7030 IN X 1.2500 IN X 0.0994 IN |
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
Pipe Conduit |
package quantity |
25 CT |
1 CT;40 PK |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
702-4-EG |
B2017ZN |
sub brand |
Superstrut(R) |
Bolted Framing |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
O.D. pipe and conduit clamp |
|
Weight |
50 lb/100 |
0.68 lb/EA |
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Strut System |
Capacity |
1650 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |