Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
7023EG |
B2015PAZN |
Manufacturer Number |
702 3 EG |
B2015PAZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31151901 - Metal straps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013140949 |
00781011610845 |
Weight per package |
0.43 (lbs/each) |
0.44 (lbs/each) |
Description |
7023EG 3" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 3 In Size, 1650 LB Capacity, 43 LB/100
|
B2015PAZN BLTF 3" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.8430" L X 1.25" W, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.92 (Each) |
$3.90 (Each) |
Carton/Reel |
$172.90 (25 Each) |
$3.90 (1 Each) |
Standard Packaging/Reel |
$172.90 (25 Each) |
$195.00 (50 Each) |
|
Material |
Steel |
12 Gauge Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
Pre-Galvanized |
|
Size |
3 in |
3 in |
Thickness |
12 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
3" RIGID ELECTRO GALV CONDUIT CLAMP |
BLTF 3" ZINC PLATE PA RIGID PIPE CLAMP |
extra long description |
ABB 702 3 EG RGD COND CLP 3IN 12GA |
B-LINE B2015PAZN 3" PIPE/CONDUIT CL |
Features |
Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 3 in Size, 1650 lb Capacity, 43 lb/100 |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 5.8430" L x 1.25" W, Steel |
Product Type |
RGD Cond CLP 3IN 12GA Eg Steel |
3" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3", ZN PLTD |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 3 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
|
dimensions |
- |
5.8430 IN X 1.2500 IN X 0.0994 IN |
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
702-3-EG |
B2015PAZN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Pre-assembled O.D. pipe and conduit clamp |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
1650 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |