Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2009PAZN |
70234EG |
Manufacturer Number |
B2009PAZN |
702 3/4 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011610241 |
00616013140574 |
Weight per package |
0.15 (lbs/each) |
0.125 (lbs/each) |
Description |
B2009PAZN BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 2.6080" L X 1.25" W, Steel
|
70234EG 3/4" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 12.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.40 (Each) |
$3.92 (Each) |
Carton/Reel |
$2.40 (1 Each) |
$391.50 (100 Each) |
Standard Packaging/Reel |
$239.66 (100 Each) |
$391.50 (100 Each) |
|
Material |
14 Gauge Low Carbon Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Pre-Galvanized |
Electro-galvanized |
|
Size |
3/4 in |
3/4 in |
Thickness |
- |
14 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTF 3/4" PA ZINC PLATE RIGID PIPE CLAMP |
3/4" RIGID ELECTRO GAL STRUT STRAP |
extra long description |
B-LINE B2009PAZN 3/4" PIPE/CONDUIT |
ABB 702 3/4 EG RGD COND CLP 3/4IN 1 |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0705" H x 2.6080" L x 1.25" W, Steel |
Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 12.5 lb/100 |
Product Type |
3/4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3/4", ZN PLTD |
RGD Cond CLP 3/4IN 14GA Eg STL |
Short Description |
- |
Strut Strap, Steel, Electro-Galvanized, 3/4 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
2.6080 IN X 1.2500 IN X 0.0705 IN |
- |
for use with |
- |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
- |
100 CT |
|
|
Brand |
Eaton |
Thomas & Betts |
Manufacturers Part Number |
B2009PAZN |
702-3/4-EG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
750 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |