Nacogdoches |
0 |
102 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2009AL |
70234AL |
Manufacturer Number |
B2009AL |
702 3/4 AL |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011601041 |
00616013141212 |
Weight per package |
0.06 (lbs/each) |
0.045 (lbs/each) |
Description |
B2009AL BLTF 3/4" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 2.6080" L X 1.25" W, Aluminum, 600 LBS Load Cap
|
70234AL 3/4" Rigid Alu Strut Strap
Strut Strap, Aluminum, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 4.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.88 (Each) |
$6.96 (Each) |
Carton/Reel |
$7.88 (1 Each) |
$695.76 (100 Each) |
Standard Packaging/Reel |
$7.88 (1 Each) |
$695.76 (100 Each) |
|
Material |
Aluminum |
Aluminum |
|
Color |
- |
Gold |
Finish |
Aluminum |
Gold Galvanized |
|
Size |
3/4 in |
3/4 in |
Thickness |
- |
14 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTF 3/4" ALU RIGID PIPE CLAMP |
3/4" RIGID ALU STRUT STRAP |
extra long description |
B-LINE B2009AL 3/4"-RIGID CONDUIT C |
ABB 702 3/4 AL RGD COND CLP 3/4IN 1 |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Eaton B-Line series O.D. pipe and conduit clamp, 0.0810" H x 2.6080" L x 1.25" W, Aluminum, 600 Lbs load cap |
Strut Strap, Aluminum, Gold Galvanized, Gold, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 4.5 lb/100 |
Product Type |
3/4"-Rigid Conduit Clamp, 3/4", Alm |
RGD Cond CLP 3/4IN 14GA Aluminum |
Short Description |
- |
Strut Strap, Aluminum, Gold Galvanized, 3/4 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
2.6080 IN X 1.2500 IN X 0.0810 IN |
- |
for use with |
- |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
- |
100 CT |
|
|
Brand |
Eaton |
Thomas & Betts |
Manufacturers Part Number |
B2009AL |
702-3/4-AL |
sub brand |
- |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
750 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |