Nacogdoches |
125 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Kindorf |
Catalog Number |
7022EG |
C1062 |
Manufacturer Number |
702 2 EG |
C 106 2 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31151901 - Metal straps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013140871 |
00785991759846 |
Weight per package |
0.25 (lbs/each) |
0.312 (lbs/each) |
Description |
7022EG 2" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 2 In Size, 800 LB Capacity, 25 LB/100
|
C1062 2" Galv-Krom Emt Kindorf Strut Strap
Pipe Strap, 12 Gauge, 2 Inch Pipe Size, Steel, For Use With Emt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.74 (Each) |
$14.99 (Each) |
Carton/Reel |
$337.12 (50 Each) |
$749.28 (50 Each) |
Standard Packaging/Reel |
$337.12 (50 Each) |
$749.28 (50 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
- |
|
Size |
2 in |
2 Inches |
Thickness |
12 ga |
12 GAUGE |
|
Description |
2" RIGID ELECTRO GAL STRUT STRAP |
2" GALV-KROM EMT KINDORF STRUT STRAP |
extra long description |
ABB 702 2 EG RGD COND CLP 2IN 12GA |
ABB C 106 2 PIPE STRAP 14GA 2IN STL |
Features |
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 2 in Size, 800 lb Capacity, 25 lb/100 |
Pipe Strap, 12 Gauge, 2 Inch Pipe Size, Steel, For use with EMT |
Product Type |
Strut Strap |
Pipe Strap 14GA 2IN STL |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 2 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Kindorf |
Manufacturers Part Number |
702-2-EG |
C-106-2 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Conduit, Cable & Pipe Supports |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
For use with EMT conduit |
Capacity |
800 lb |