Item Comparison: B2013PAAL, 7022AL

Item

B2013PAAL - BLTD 2" Alu Pa Rigid Pipe Clamp - Eaton

B2013PAAL
BLTD 2" Alu Pa Rigid Pipe Clamp

$13.3372 Each

$13.34 (1 Each)

QTY:
Each
Add
7022AL - 2" Rigid Alu Strut Clamp - Superstrut

7022AL
2" Rigid Alu Strut Clamp

$13.5734 Each

$339.34 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 512 179
Vendor Eaton Superstrut
Catalog Number B2013PAAL 7022AL
Manufacturer Number B2013PAAL 702 2 AL
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011610722 00616013141113
Weight per package 0.13 (lbs/each) 0.14 (lbs/each)
Description B2013PAAL BLTD 2" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W, Aluminum
7022AL 2" Rigid Alu Strut Clamp
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.34 (Each) $13.57 (Each)
Carton/Reel $13.34 (1 Each) $339.34 (25 Each)
Standard Packaging/Reel $13.34 (1 Each) $339.34 (25 Each)
Material Aluminum Steel
Finish Aluminum -
Size 2 in 2 Inches
Construction TWO PIECE -
Description 2" ALU PA RIGID PIPE CLAMP 2" RIGID ALU STRUT CLAMP
extra long description B-LINE B2013PAAL 2" PIPE/CONDUIT CL ABB 702 2 AL RGD COND CLP 2IN 12GA
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. -
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 4.3940" L x 1.25" W, Aluminum Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type 2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, Alm RGD Cond CLP 2IN 12GA Aluminum
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Bolt head is combination slot and hex head for flexibility of attachment
dimensions 4.3940 IN X 1.2500 IN X 0.1015 IN -
Brand Eaton Superstrut
Manufacturers Part Number B2013PAAL 702-2-AL
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Pre-assembled O.D. pipe and conduit clamp Pipe Straps, Pipe Clamps & Hangers (Series 700)
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat