Nacogdoches |
115 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Kindorf |
Catalog Number |
702212EG |
C105212 |
Manufacturer Number |
702 2 1/2 EG |
C 105 2 1/2 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31151901 - Metal straps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013140925 |
00785991759426 |
Weight per package |
0.396 (lbs/each) |
0.329 (lbs/each) |
Description |
702212EG 2-1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 2-1/2 In Size, 1000 LB Capacity, 39.63 LB/100
|
C105212 2-1/2" Rigid Galv-Krom Kindorf Strut Strap
Pipe Strap, 12 Gauge, 2-1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.44 (Each) |
$0.00 (Each) |
Carton/Reel |
$322.14 (50 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$322.14 (50 Each) |
$0.00 (50 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
- |
|
Size |
2-1/2 in |
- |
Thickness |
12 ga |
- |
|
Description |
2-1/2" RIGID ELECTRO GALV STRUT STRAP |
2-1/2" RIGID GALV-KROM KINDORF STRUT STRAP |
extra long description |
ABB 702 2 1/2 EG RGD COND CLP 2-1/2 |
ABB C 105 2 1/2 PIPE STRAP 12GA 2-1 |
Features |
Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 2-1/2 in Size, 1000 lb Capacity, 39.63 lb/100 |
Pipe Strap, 12 Gauge, 2-1/2 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe |
Product Type |
RGD Cond CLP 2-1/2IN 12GA Eg Steel |
Pipe Strap 12GA 2-1/2IN Steel |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 2-1/2 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
- |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Kindorf |
Manufacturers Part Number |
702-2-1/2-EG |
C-105-2-1/2 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
- |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
- |
Capacity |
1000 lb |
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
Call nearest store for Item Price
|