Nacogdoches |
0 |
115 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2014PAZN |
702212EG |
Manufacturer Number |
B2014PAZN |
702 2 1/2 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011610746 |
00616013140925 |
Weight per package |
0.38 (lbs/each) |
0.396 (lbs/each) |
Description |
B2014PAZN BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.0390" L X 1.25" W, Stainless Steel
|
702212EG 2-1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 2-1/2 In Size, 1000 LB Capacity, 39.63 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.55 (Each) |
$6.44 (Each) |
Carton/Reel |
$3.55 (1 Each) |
$322.14 (50 Each) |
Standard Packaging/Reel |
$177.50 (50 Each) |
$322.14 (50 Each) |
|
|
Color |
- |
Silver |
Finish |
- |
Electro-galvanized |
|
Size |
- |
2-1/2 in |
Thickness |
- |
12 ga |
|
Description |
BLTF 2-1/2" ZINC PLATE PA RIGID PIPE CLAMP |
2-1/2" RIGID ELECTRO GALV STRUT STRAP |
extra long description |
B-LINE B2014PAZN 2 1/2" PIPE/CONDUI |
ABB 702 2 1/2 EG RGD COND CLP 2-1/2 |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 5.0390" L x 1.25" W, Stainless steel |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 2-1/2 in Size, 1000 lb Capacity, 39.63 lb/100 |
Product Type |
2 1/2" Pipe/Conduit Clamp, Pre-Asm, Rigid, 2 1/2", ZN PLTD |
RGD Cond CLP 2-1/2IN 12GA Eg Steel |
Short Description |
- |
Strut Strap, Steel, Electro-Galvanized, 2-1/2 in |
Special Features |
- |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
5.0390 IN X 1.2500 IN X 0.0994 IN |
- |
for use with |
- |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
- |
50 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B2014PAZN |
702-2-1/2-EG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
1000 lb |
standard |
Not Applicable |