Item Comparison: 7021EG, 7031

Item

7021EG - 1" Rigid Electro Gal Strut Strap - Superstrut

7021EG
1" Rigid Electro Gal Strut Strap

$4.4838 Each

$448.38 (100 Each)

QTY:
Each
Add
7031 - 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap - Superstrut

7031
1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

$4.6773 Each

$467.73 (100 Each)

QTY:
Each
Add
Nacogdoches 70 0
All Stores 1,149 1,837
Vendor Superstrut Superstrut
Catalog Number 7021EG 7031
Manufacturer Number 702 1 EG 703-1
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Strut Straps
UNSPSC 31151901 - Metal straps 31162906 - Hose or pipe clamps
UPC/EAN/GTIN 00616013140567 00616013143667
Weight per package 0.155 (lbs/each) 0.15 (lbs/each)
Description 7021EG 1" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 15.5 LB/100
7031 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.48 (Each) $4.68 (Each)
Carton/Reel $448.38 (100 Each) $467.73 (100 Each)
Standard Packaging/Reel $448.38 (100 Each) $467.73 (100 Each)
Material Steel -
Color Silver -
Finish Electro-galvanized -
Size 1 in -
Thickness 14 ga -
Description 1" RIGID ELECTRO GAL STRUT STRAP 1" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP
extra long description ABB 702 1 EG RGD COND CLP 1IN 14GA ABB 703 1 UNIV CLP 14GA SZ 1IN OD1.
Features Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing -
Long Description Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 750 lb Capacity, 15.5 lb/100 Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type Strut Strap Univ CLP 14GA SZ 1IN OD1.163IN STL
Short Description Strut Strap, Steel, Electro-Galvanized, 1 in -
Special Features Bolt head is combination slot and hex head for flexibility of attachment -
for use with Rigid/IMC Conduit;Pipe and Electric Metal Tubing -
Number of Holes - 0
package quantity 100 CT -
Made in USA yes -
Brand Thomas & Betts Superstrut
Manufacturers Part Number 702-1-EG 703 1
sub brand Superstrut(R) -
Category Description STRUT STRAPS STRUT STRAPS
Type Pipe Straps, Pipe Clamps & Hangers (Series 700) -
Weight 15.5 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel -
Capacity 750 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat