Nacogdoches |
109 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Plastibond |
Catalog Number |
7021EG |
C1051 |
Manufacturer Number |
702 1 EG |
PBC105-1 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Strut Straps
|
All Plastibond Fittings
|
UNSPSC |
31151901 - Metal straps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013140567 |
00784011211876 |
Weight per package |
0.155 (lbs/each) |
18 (lbs/each) |
Description |
7021EG 1" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 15.5 LB/100
|
C1051 1" Plasti-Bond Pipe Strap
1 Pipe Strap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$17.72 (Each) |
Carton/Reel |
$448.38 (100 Each) |
$17.72 (1 Each) |
Standard Packaging/Reel |
$448.38 (100 Each) |
$1,772.34 (100 Each) |
|
Material |
Steel |
14 Gauge Ferrous Metal |
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
20 Mil Gray PVC Coated (Exterior) |
|
Size |
1 in |
- |
Thickness |
14 ga |
- |
|
Additional Information |
- |
Approval UL (Canada and US), ETL; Includes Stainless Steel Hardware |
Commodity Description |
- |
Rigid Conduit Fittings - Steel |
Construction |
- |
2-Piece |
Description |
1" RIGID ELECTRO GAL STRUT STRAP |
1" PLASTI-BOND PIPE STRAP |
extra long description |
ABB 702 1 EG RGD COND CLP 1IN 14GA |
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1 INCH TRADE SIZE; THICKNESS 14 GAUGE (METAL); APPLICABLE STANDARD ISO 9001 |
Features |
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 750 lb Capacity, 15.5 lb/100 |
1 PIPE STRAP |
Product Type |
Strut Strap |
Conduit Strap |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 1 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
- |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
PLASTIBOND |
Manufacturers Part Number |
702-1-EG |
PBC105-1 |
Model |
- |
Series PBC105 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
ALL PLASTIBOND FITTINGS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
CONDUIT TO STRUT |
|
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
- |
Capacity |
750 lb |