Item Comparison: 702112EG, C105112

Item

702112EG - 1-1/2" Rigid Electro Gal Strut Strap - Superstrut

702112EG
1-1/2" Rigid Electro Gal Strut Strap

$6.5982 Each

$329.91 (50 Each)

QTY:
Each
Add
C105112 - 1-1/2" Galv-Krom Rigid Kindorf Strut Strap - Kindorf

C105112
1-1/2" Galv-Krom Rigid Kindorf Strut Strap

$13.2572 Each

$662.86 (50 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 614 0
Vendor Superstrut Kindorf
Catalog Number 702112EG C105112
Manufacturer Number 702 1 1/2 EG C 105 1 1/2
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Strut Straps
UNSPSC 31151901 - Metal straps 31151901 - Metal straps
UPC/EAN/GTIN 00616013140918 00785991759365
Weight per package 0.29 (lbs/each) 0.288 (lbs/each)
Description 702112EG 1-1/2" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 1-1/2 In Size, 800 LB Capacity, 30.19 LB/100
C105112 1-1/2" Galv-Krom Rigid Kindorf Strut Strap
Pipe Strap, 12 Gauge, 1-1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.60 (Each) $13.26 (Each)
Carton/Reel $329.91 (50 Each) $662.86 (50 Each)
Standard Packaging/Reel $329.91 (50 Each) $662.86 (50 Each)
Material Steel Steel
Color Silver -
Finish Electro-galvanized -
Size 1-1/2 in 1-1/2 INCH
Thickness 12 ga 12 GAUGE
Description 1-1/2" RIGID ELECTRO GAL STRUT STRAP 1-1/2" GALV-KROM RIGID KINDORF STRUT STRAP
extra long description ABB 702 1 1/2 EG RGD COND CLP 1-1/2 ABB C 105 1 1/2 PIPE STRAP 12GA 1-1
Features Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing -
Long Description Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 1-1/2 in Size, 800 lb Capacity, 30.19 lb/100 Pipe Strap, 12 Gauge, 1-1/2 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe
Product Type Strut Strap Pipe Strap 12GA 1-1/2IN Steel
Short Description Strut Strap, Steel, Electro-Galvanized, 1-1/2 in -
Special Features Bolt head is combination slot and hex head for flexibility of attachment Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
for use with Rigid/IMC Conduit;Pipe and Electric Metal Tubing -
package quantity 50 CT -
Made in USA yes -
Brand Thomas & Betts Kindorf
Manufacturers Part Number 702-1-1/2-EG C-105-1-1/2
sub brand Superstrut(R) -
Category Description STRUT STRAPS STRUT STRAPS
Type Pipe Straps, Pipe Clamps & Hangers (Series 700) Conduit, Cable & Pipe Supports
Weight 30.19 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel For use with Rigid Conduit and Pipe
Capacity 800 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat