Item Comparison: B2012PAZN, 702112EG

Item

B2012PAZN - BLTD 1-1/2" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2012PAZN
BLTD 1-1/2" Zinc Plate Pa Rigid Pipe Clamp

$3.5152 Each

$175.76 (50 Each)

QTY:
Each
Add
702112EG - 1-1/2" Rigid Electro Gal Strut Strap - Superstrut

702112EG
1-1/2" Rigid Electro Gal Strut Strap

$6.5982 Each

$329.91 (50 Each)

QTY:
Each
Add
Nacogdoches 0 47
All Stores 7,220 764
Vendor Eaton Superstrut
Catalog Number B2012PAZN 702112EG
Manufacturer Number B2012PAZN 702 1 1/2 EG
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011610548 00616013140918
Weight per package 0.3 (lbs/each) 0.29 (lbs/each)
Description B2012PAZN BLTD 1-1/2" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 In Size, 0.3 LB/Ea
702112EG 1-1/2" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 1-1/2 In Size, 800 LB Capacity, 30.19 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.52 (Each) $6.60 (Each)
Carton/Reel $3.52 (1 Each) $329.91 (50 Each)
Standard Packaging/Reel $175.76 (50 Each) $329.91 (50 Each)
Material Low Carbon Steel Steel
Color - Silver
Finish Zinc Plated Electro-galvanized
Size 1-1/2 in 1-1/2 in
Thickness - 12 ga
Construction TWO PIECE -
Description BLTD 1-1/2" ZINC PLATE PA RIGID PIPE CLAMP 1-1/2" RIGID ELECTRO GAL STRUT STRAP
extra long description B-LINE B2012PAZN 1 1/2" PIPE/CONDUI ABB 702 1 1/2 EG RGD COND CLP 1-1/2
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 in Size, 0.3 lb/EA Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 1-1/2 in Size, 800 lb Capacity, 30.19 lb/100
Product Type Pre-Assembled Pipe Clamp Strut Strap
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in, Thinwall Strut Strap, Steel, Electro-Galvanized, 1-1/2 in
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction Bolt head is combination slot and hex head for flexibility of attachment
dimensions 3.7800 IN X 1.2500 IN X 0.0994 IN -
for use with Pipe Conduit Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity 1 CT;50 Pk 50 CT
Made in USA yes yes
Brand Cooper B-Line/Cable Tray Thomas & Betts
Manufacturers Part Number B2012PAZN 702-1-1/2-EG
sub brand Bolted Framing Superstrut(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Pre-assembled O.D. pipe and conduit clamp Pipe Straps, Pipe Clamps & Hangers (Series 700)
Weight 0.3 lb/EA 30.19 lb/100
Application Strut System Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity - 800 lb
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat