Item Comparison: 70, WWSR10

Item

70 - Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy - Scotch

70
Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy

$79.67 Each

$1,912.08 (24 Each)

QTY:
Each
Add
WWSR10 - High Voltage Silicone Rubber 30 FT X 1 In - Nsi

WWSR10
High Voltage Silicone Rubber 30 FT X 1 In

$77.69 Each

$77.69 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 397 2
Vendor Scotch Nsi
Catalog Number 70 WWSR10
Manufacturer Number 7000006225 WW-SR-10
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Tape Tape
UNSPSC 31201500 - Tape 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00051128572610 00662381365705
Weight per package 0.0098 (lbs/each) 0.16 (lbs/each)
Description 70 Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 LB/In Tensile Strength, 450 % Elongation At Break, +356 °F Operating Temperature, 30 FT Length, 1 In Width, 12 Mil Thickness, 5 Yr Shelf Life, 0.24 LB
WWSR10 High Voltage Silicone Rubber 30 FT X 1 In
Warriorwrap WW-SR-10 Gray Silicone Rubber High-Voltage Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 20MIL Thick, 1 Inch Wide, 30FT Long and Is Made From Silicone Rubber. The Self-Bonding Design Features No Adhesive But Forms A Solid Mass When Wrapped Under Tension. Top Breaking Strength, Elongation and Elasticity Make Warriorwrap An Excellent Choice For Heavy-Duty Jobs Including Jacketing High-Voltage Terminations On Extru
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.67 (Each) $77.69 (Each)
Carton/Reel $1,912.08 (24 Each) $77.69 (1 Each)
Standard Packaging/Reel $1,912.08 (24 Each) $77.69 (1 Each)
Material Silicone Rubber;Easy Strip Liner;Easy Tear Liner SILICONE RUBBER
Background Color Sky Blue/Gray -
Backing Material - NSI
Color - Light Grey
Length 30 ft;9 m 30
Size - L=30 FT - W=1.00 IN
Thickness 12 mil;0.3 mm 20
Width 1 in;25.4 mm 1.00
Description SILICONE RUBBER ELEC TAPE, 1" X 30', SKY BL/GY HIGH VOLTAGE SILICONE RUBBER 30 FT X 1 IN
extra long description 3M 7000006225 Scotch® Self-Fusing S NSI WW-SR-10 Silicone Rubber Tape H
Features Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic siliconerubber with an easy-tear and easy-strip liner. Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 can be used as base tape layer to cleanly reenterConnections. Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. This silicone rubber splicing tape is a self-amalgamating, chemically cross-linked tape that self-bonds when wrapped under tension and forms a solid mass within minutes of applicati
Long Description Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 lb/in Tensile Strength, 450 % Elongation at Break, +356 °F Operating Temperature, 30 ft Length, 1 in Width, 12 mil Thickness, 5 yr Shelf Life, 0.24 lb WarriorWrap WW-SR-10 Gray Silicone Rubber High-Voltage Splicing Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 20mil thick, 1 inch wide, 30ft long and is made from silicone rubber. The self-bonding design features no adhesive but forms a solid mass when wrapped under tension. Top breaking strength, elongation and elasticity make WarriorWrap an excellent choice for heavy-duty jobs including jacketing high-voltage terminations on extru
Product Type Electrical Tape Silicone Rubber Tape HV 1" 30FT
Short Description Self-Fusing Silicone Rubber Electrical Tape 70 -
Special Features Provides Outstanding Resistance to Ozone, Tracks and Arcs Unique triangular cross-section, Self-amalgamating, UV and Oil resistant, Center line for half-lapping guide
Adhesive Material Inorganic Silicone Rubber -
Elongation at Break 450 % -
Maximum Operating Temperature +356 °F;+180 °C -
maximum voltage - 69
package quantity 1 RL/CT;24 RL/CA -
Shelf Life 5 yr -
Standards Met RoHS 2011/65/EU Compliant -
Temperature Range - 180 C, 356 F
Tensile Strength 12 lb/in 580
Warranty - 1 YEAR
Brand Minnesota Mining (3M) NSi
Manufacturers Part Number 70 WW-SR-10
sub brand Scotch(R) -
Category Description TAPE TAPE
Type Rubber Insulating and Splicing Silicone Rubber
Weight 0.24 lb -
Application Electrical Maintenance;Appliance and Fixture;Automotive and Marine;Commercial Construction;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Solar;Utility;Wind Power For jacketing of high voltage terminations on extruded dielectric cables through 69000 volts. For insulating high temperature silicone insulated cables. A positive oil stop in the construction of transition splices.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat