Item Comparison: 6TRIPLEX2200, 6TRIPLEX500

Item

6TRIPLEX2200 - 6 Triplex Voluta XLP 2200' - Aluminum

6TRIPLEX2200
6 Triplex Voluta XLP 2200'

$0.82933 Foot

$1,824.53 (2200 Feet)

QTY:
Feet
Add
6TRIPLEX500 - 6 Triplex Voluta XLP 500' - Aluminum

6TRIPLEX500
6 Triplex Voluta XLP 500'

$0.82933 Foot

$414.66 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 21,290 3,687
Vendor Aluminum Aluminum
Catalog Number 6TRIPLEX2200 6TRIPLEX500
Manufacturer Number 55414201 55414203
Category Direct Burial Wire - Rwu Direct Burial Wire - Rwu
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000103 80394000104
Weight per package 0.112 (lbs/ft) 0.112 (lbs/ft)
Description 6TRIPLEX2200 6 Triplex Voluta XLP 2200'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 114 LB/1000 FT
6TRIPLEX500 6 Triplex Voluta XLP 500'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 114 LB/1000 FT
Minimum Order QTY 2,200 500
Unit/Foot $0.83 (Foot) $0.83 (Foot)
Carton/Reel $1,824.53 (2200 Feet) $414.66 (500 Feet)
Standard Packaging/Reel $1,824.53 (2200 Feet) $414.66 (500 Feet)
Conductor Size #6 AWG #6 AWG
Number of Conductors 2 2
Voltage Rating 600 V 600 V
Conductor Material Aluminum Aluminum
Insulation Material Polyethylene (XLPE) Polyethylene (XLPE)
Additional Information Applicable Standard ANSI/ICEA S-76-474; Trade Name Voluta; Current Rating 85 Ampere; Stranding 7 (Phase), 6/1 (Neutral); Insulation Thickness 45 Mil; Weight 114 Lb per 1000 Ft TRADE NAME VOLUTA; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 114 LB PER 1000 FT
Commodity Description ALUMINUM DIRECT BURIAL WIRE-RWU ALUMINUM DIRECT BURIAL WIRE-RWU
Description 6 TRIPLEX VOLUTA XLP 2200' 6 TRIPLEX VOLUTA XLP 500'
extra long description ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 2200 FT REEL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); APPLICABLE STANDARD ANSI/ICEA S-76-474; TRADE NAME VOLUTA; CURRENT RATING 85 AMPERE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); INSULATION THICKNESS 45 MIL; WEIGHT 114 LB PER 1000 FT ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME VOLUTA; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 114 LB PER 1000 FT
Long Description Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 114 lb/1000 ft Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 114 lb/1000 ft
Product Type Service Drop Cable Service Drop Cable
Short Description Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
Maximum Operating Temperature +90 °C +90 °C
Neutral Conductor Size 6 AWG 6 AWG
Number of Neutral Conductors 1 1
Number of Strands 7 (Phase);6/1 (Neutral) 7 (Phase);6/1 (Neutral)
Packaging 2200 FT REEL 500 FT REEL
Solid/Strand Stranded Stranded
Temperature 90 DEG C 90 DEG C
Type Code Triplex, ACSR TRIPLEX
Voltage 600 V 600 V
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 55414201 55414203
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
minimum qty 2200 -
Package Type Reel Reel
Weight 114 lb/1000 ft 114 lb/1000 ft
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat