Item Comparison: 6S6CL130V, 6S6TRAY

Item

6S6CL130V - 6W 120V S6 Cand Base Clear Incad Lamp - Sylvania

6S6CL130V
6W 120V S6 Cand Base Clear Incad Lamp

$2.91 Each

$34.92 (12 Each)

QTY:
Each
Add
6S6TRAY - *Delisted* 6W 130V Clear Indicator Incand Lamp - Ge Current, A Daintree Company

6S6TRAY
*Delisted* 6W 130V Clear Indicator Incand Lamp

$1.99 Each

$1.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 477 3
Vendor Sylvania Ge Current, A Daintree Company
Catalog Number 6S6CL130V 6S6TRAY
Manufacturer Number 6S6/CL-130V/16938 6S6-TRAY-130
Category Incandescent Lamps - Incandescent Appliance & Indic Incandescent Lamps - Incandescent Appliance & Indic
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00046135169380 00043168113694
Weight per package 0.01 (lbs/each) 0.02 (lbs/each)
Description 6S6CL130V 6W 120V S6 Cand Base Clear Incad Lamp
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V
6S6TRAY *Delisted* 6W 130V Clear Indicator Incand Lamp
Indicator Incandescent Lamp, 41 LM Brightness (Lumens), 6 W, 130 V, Clear, C-7A Filament, 1500 H Average Life, Candelabra Base, Non Dimmable, 0.75 In Diameter, 1.87 In Length, 0.02 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.91 (Each) $1.99 (Each)
Carton/Reel $349.20 (120 Each) $1.99 (1 Each)
Standard Packaging/Reel $34.92 (12 Each) $1.99 (1 Each)
Lamp Type Incandescent -
Shape S6 -
Voltage Rating 130 130.0
Wattage 6 6 W
Base Type - Candelabra
Color - Clear
color rendering index (cri) 100 -
color temperature 2850 -
Finish Clear Clear
Diameter - 0.75
Length - 1.87
Description 6W 120V S6 CAND BASE CLEAR INCAD LAMP *DELISTED* 6W 130V CLEAR INDICATOR INCAND LAMP
extra long description SYL 6S6/CL-130V/16938 6S6CL 130V 12 GEL 6S6-TRAY-130 11369 INCANDESCE
Long Description Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V Indicator Incandescent Lamp, 41 lm Brightness (Lumens), 6 W, 130 V, Clear, C-7A Filament, 1500 h Average Life, Candelabra Base, Non Dimmable, 0.75 in Diameter, 1.87 in Length, 0.02 lb
Product Type 6S6CL 130V 120/CS 10/Sku 11369 Incandescent Lamps
Short Description - Indicator Incandescent Lamp, 41 lm, 6W, 130V, C-7A
average life 1500 1500 h
Base Candelabra Candelabra Screw (E12)
Brightness (Lumens) - 41 lm
Filament Type - C-7A
lumens 40 41.0
package quantity - 240 CA
Voltage 130.00 V -
Brand SYLVANIA GE Current
Manufacturers Part Number 6S6/CL-130V/16938 6S6 TRAY-130
Category Description INCANDESCENT INCANDESCENT
Type INCANDESCENT -
Weight - 0.02 lb
Application - APPLIANCE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat