Nacogdoches |
85 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
6H |
KS17 |
Manufacturer Number |
6H |
KS17 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200047 |
00781810011508 |
Weight per package |
0.05 (lbs/each) |
0.048 (lbs/each) |
Description |
6H #6 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equal Main and Tap) Conductor Size, #6 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 In Overall Length, Split Terminal, 0.05 LB/Ea
|
KS17 Servit 8 STR - 6 Sol
Split Bolt Connector, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 In Overall Length, Split Terminal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$9.45 (Each) |
Carton/Reel |
$508.42 (100 Each) |
$945.00 (100 Each) |
Standard Packaging/Reel |
$508.42 (100 Each) |
$945.00 (100 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
Split |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
High Copper Alloy |
|
Overall Length |
31/32 in |
1.14 in;29 mm |
|
Description |
#6 CU SPLIT BOLT |
SERVIT 8 STR - 6 SOL |
extra long description |
ABB 6H H-STRNGTH SPLITBLT CONN 6SLD |
BUR KS17 SERVIT 8STR - 6SOL |
Features |
- |
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 165 IN-LB, Length: 1.14 IN, Cross Flats: 0.63 IN, Width: 0.45 IN |
Long Description |
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) Conductor Size, #6 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 in Overall Length, Split Terminal, 0.05 lb/EA |
Split Bolt Connector, #14 AWG (Stranded) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 in Overall Length, Split Terminal |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
Split Bolt Connector, Non-Insulated, 31/32 in L |
Split Bolt Connector, Non-Insulated, 1.14 in;29 mm |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
+90 °C;+194 °F |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection |
Direct Burial Applications in Earth or Concrete |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG (Solid Equal Main and Tap) |
#6 AWG (Stranded) |
Maximum Operating Temperature |
- |
0 °C;+32 °F |
Minimum Conductor Size |
#14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) |
#14 AWG (Stranded) |
package quantity |
100 CT;600 PK |
100 CT |
pallet quantity |
- |
99000 |
Standards Met |
UL Listed 486C 467;CSA Certified |
RoHS Compliant;RUS Accepted |
|
|
Brand |
Thomas & Betts |
Burndy LLC |
Manufacturers Part Number |
6H |
KS17 |
sub brand |
Blackburn |
Burndy |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
KS, Compact |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
For Direct Burial Applications In Earth Or Concrete, Copper |
standard |
UL E9809 |
RUS |