Item Comparison: 271W, 690WG

Item

271W - Switch Duplex Comb SP/SP 15A 120V WH - Eaton

271W
Switch Duplex Comb SP/SP 15A 120V WH

$15.43 Each

$15.43 (1 Each)

QTY:
Each
Add
690WG - Combo 2SW 1P 15A 120/277V W/GRD W - Legrand-Pass & Seymour

690WG
Combo 2SW 1P 15A 120/277V W/GRD W

$12.8561 Each

$642.80 (50 Each)

QTY:
Each
Add
Nacogdoches 0 22
All Stores 2,045 1,442
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 271W 690WG
Manufacturer Number 271W-BOX 690WG
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Combination Devices
Classification Commercial Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664160509 00785007690132
Weight per package 0.0005 (lbs/each) 0.2162 (lbs/each)
Description 271W Switch Duplex Comb SP/SP 15A 120V WH
00032664750311|0032664|032664750311|03266475031|75031|271W Box|271W-B0X|271WBOX|271W-Box|Switch Duplex Comb SP/SP 15A 120V WH|Arrow Hart - Cooper Wiring Devices 271W Box|Arrow Hart - Cooper Wiring Devices 271W-B0X|Arrow Hart - Cooper Wiring Devices 271WBOX|Arrow Hart - Cooper Wiring Devices 271W-Box|Cooper Wiring Devices 271W Box|Cooper Wiring Devices 271W-B0X|Cooper Wiring Devices 271WBOX|Cooper Wiring Devices 271W-Box|Cooperwiring 271W Box|Cooperwiring 271W-B0X|Cooperwiring 271WBOX|Cooperwiring 271W-Box|
690WG Combo 2SW 1P 15A 120/277V W/GRD W
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.43 (Each) $12.86 (Each)
Carton/Reel $15.43 (1 Each) $128.56 (10 Each)
Standard Packaging/Reel $15.43 (1 Each) $642.80 (50 Each)
amperage rating STRGHT BLADE PLG&CONNEC 15
connection - Non Ground
Current Rating - 15 A
Material - Thermoplastic
Number of Wires - 3
Poles - 2
Voltage Rating - 120/277 V ac
Wire Size - 4
Color STRGHT BLADE PLG&CONNEC White
Size - 3.3 in
Description SWITCH DUPLEX COMB SP/SP 15A 120V WH COMBO 2SW 1P 15A 120/277V W/GRD W
extra long description EWD 271W-SP-L Switch Duplex Comb SP P&S 690WG COMBO 2SW 1P 15A 120/277V
Features - single pole, double combination switch, 15 amps, 120/277 volts, with ground, white.
Long Description 00032664750311|0032664|032664750311|03266475031|75031|271W BOX|271W-B0X|271WBOX|271W-BOX|Switch Duplex Comb SP/SP 15A 120V WH|ARROW HART - COOPER WIRING DEVICES 271W BOX|ARROW HART - COOPER WIRING DEVICES 271W-B0X|ARROW HART - COOPER WIRING DEVICES 271WBOX|ARROW HART - COOPER WIRING DEVICES 271W-BOX|COOPER WIRING DEVICES 271W BOX|COOPER WIRING DEVICES 271W-B0X|COOPER WIRING DEVICES 271WBOX|COOPER WIRING DEVICES 271W-BOX|CooperWiring 271W BOX|CooperWiring 271W-B0X|CooperWiring 271WBOX|CooperWiring 271W-BOX| Combination Switch, 2 Poles, 15 A, 120/277 V ac, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Product Type Switch Duplex Comb SP/SP 15A 120V WH Combo 2SW 1P 15A 120/277V W/GRD W
Short Description - Combination Switches, 15 A, 2 Poles, White
Special Features Combination Switch Two devices fits in one space, side wire
actuator type - Toggle
dimensions - 1.32 (L) x 0.94 (W) x 3.28 (H) in
Mounting Type - Wall Mount
package quantity - 10 CA;50 PK
Standards Met - UL498
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 271W-BOX 690-WG
sub brand STRGHT BLADE PLG&CONNEC -
Category Description Commercial switches Residential Switches
Type COMMERCIAL Combination switch
Manufacturer Status Inactive -
Status Inactive -
Weight - 0.22 lb
Application STRGHT BLADE PLG&CONNEC Commercial;Residential
Mounting - WALL
nema rating - 5-15R
standard - UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat