Item Comparison: 1667H, 690RA

Item

1667H - Housing W/Damper/Duct Con - Broan

1667H
Housing W/Damper/Duct Con

$11.54 Each

$69.24 (6 Each)

QTY:
Each
Add
690RA - 696N Exh Fan Housing - Broan-Nutone

690RA
696N Exh Fan Housing

$15.48 Each

$92.88 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,504 125
Vendor Broan Broan-Nutone
Catalog Number 1667H 690RA
Manufacturer Number 1667H 690RA
Category Builders Products - Combination Fans, Lights & Hea Exhaust Fans & Components - Exhaust Fan Parts & Accy.
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101502 - Air exhausters 40101502 - Air exhausters
UPC/EAN/GTIN 00026715023264 00784891254505
Weight per package 7.88 (lbs/each) 7.88 (lbs/each)
Description 1667H Housing W/Damper/Duct Con
Fan Housing, 3 In Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, 0.41 LB
690RA 696N Exh Fan Housing
Housing Pack. Housing For 695RB and 696RNB
Minimum Order QTY 6 Units 1 Unit
Unit/Foot $11.54 (Each) $15.48 (Each)
Carton/Reel $11.54 (1 Each) $15.48 (1 Each)
Standard Packaging/Reel $69.24 (6 Each) $92.88 (6 Each)
Voltage Rating 120 V -
Height 3-5/8 in -
Length 7-1/4 in -
Width 7-1/2 in -
Description HOUSING W/DAMPER/DUCT CON 696N EXH FAN HOUSING
Features Fan housing pack type;1670f, 1671f, 1688f, 1689f bath and ventilation fan used on;overall dimension 7-1/4 inch length x 7-1/2 inch width x 3-5/8 inch height;duct size 3 inch;sound level 3 sones;includes damper/plastic duct connector;approval ul. -
Long Description Fan Housing, 3 in Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, 0.41 lb Housing Pack. Housing for 695RB and 696RNB
Product Type Housing Pack, Broan, Includes: Damper, Plastic Duct Conn, Packag Housing Pack. Housing For 695RB and 696RNB.
Short Description Fan Housing, 120 V, 3 in -
Special Features Wall installation -
Duct Size 3 in -
housing dimensions 7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height -
idea granular category code - 5772
package quantity 1 CA;6 PK -
Sound Level/Sones 0.3 Sones -
Standards Met Ul Listed -
Made in USA yes -
Brand Broan/Nutone LLC BROAN
Manufacturers Part Number 1667H 690RA
Category Description FANS & HEATERS FANS & HEATERS
Type HOUSING PACK HOUSING PACK
minimum qty 6 -
Weight 0.41 lb -
Application 1670F;1671F;1688F;1689F Finish Packs For Use With 695RB And 696RNB Models
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat