Nacogdoches |
77 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire Rough Electrical Com |
Catalog Number |
68B0X |
68 |
Manufacturer Number |
68-BOX |
68 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Commerical Plates
|
Rigid Elbows
|
UNSPSC |
39121704 - Wallplates
|
N/A
|
UPC/EAN/GTIN |
00032664204906 |
00751338311008 |
Weight per package |
1.5 (lbs/each) |
18.01 (lbs/each) |
Description |
68B0X Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
|
68 3", 90D RGD Elb
3IN Rigid Conduit Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$102.77 (Each) |
Carton/Reel |
$42.90 (10 Each) |
$102.76 (1 Each) |
Standard Packaging/Reel |
$600.60 (140 Each) |
$102.76 (1 Each) |
|
Material |
Chrome |
Steel |
Shape |
Rectangular |
- |
|
Color |
Silver |
- |
Finish |
High Gloss |
Galvanized |
|
Commodity Description |
- |
Rigid Conduit Fittings - Steel |
Description |
WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME |
3",90D RGD ELB |
extra long description |
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156 |
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT |
Features |
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. |
Topazs Rigid 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in sizes from 1/2 to 6; UL listed, HDG, meets Federal specification WW-C-563. |
Long Description |
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss |
3IN RIGID CONDUIT ELB |
Product Type |
Wall Plate |
Rigid Conduit Elbow |
Short Description |
Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H |
- |
Special Features |
Shipped With Removable Protective Film |
- |
|
Applicable Standard |
- |
ANSI C80.1, Federal Specification WW-C-563 |
Bend Angle |
- |
90 Degree |
Bend Radius |
- |
13 INCH |
dimensions |
4.56 in (W) x 4.5 in (H) |
- |
End Type |
- |
EXTERNAL THREADED |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
cULus Listed;RoHS Compliant;NAFTA Certified |
- |
|
Brand |
Eaton |
Southwire Rough Electrical Com |
Manufacturers Part Number |
68-BOX |
- |
|
Category Description |
Commerical plates |
RIGID ELBOWS |
Type |
Accessory |
- |
|
|
Standard Package |
- |
1 PER CASE |
|
Application |
Industrial;Institutional;Commercial |
- |
Approval |
- |
UL (Canada and US), UL 6 |
standard |
UL Listed,NAFTA,RoHS Compliant |