Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Broan |
Catalog Number |
678 |
2677H |
Manufacturer Number |
678 |
2677H |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101502 - Air exhausters
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00026715002597 |
00026715139149 |
Weight per package |
5.9 (lbs/each) |
9.75 (lbs/each) |
Description |
678 50CFM Fan/Light
Fan and Light, 4 In Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 SQ.FT Ventilation Area, 5.9 LB
|
2677H Housing F/2678F&2679F
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.46 (Each) |
$17.00 (Each) |
Carton/Reel |
$49.46 (1 Each) |
$17.00 (1 Each) |
Standard Packaging/Reel |
$49.46 (1 Each) |
$68.00 (4 Each) |
|
Current Rating |
1.6 A |
- |
Voltage Rating |
120 V |
120 V |
|
Color |
White |
- |
Grill Material |
Polymeric |
- |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
- |
|
Height |
5-3/4 in |
5-3/4 in |
Length |
8 in |
8 in |
Width |
8-1/4 in |
8-1/4 in |
|
Description |
50CFM FAN/LIGHT |
HOUSING F/2678F&2679F |
Features |
Fan/Light, White Plastic Grille, 50 CFM. |
Fan housing type;2678f/2679f/2680f/fl2679f/fl2679ft/fl2680f/fl2680ft bath and ventilation fan used on;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;bulb wattage 100 watt;includes mounting ear;approval ul;standard package 4 per case. |
Long Description |
Fan and Light, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 sq.ft Ventilation Area, 5.9 lb |
Fan Housing, 4 in Duct Size, 120 V, 0.3 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.83 lb |
Product Type |
Fan/Light, Broan, 50 CFM, 10-5/8 In X 11-1/8 In X 2 In Grille |
Fan/Light Housing Pack, Broan |
Short Description |
Fan and Light, 120 V, 1.6 A, 50 CFM |
Fan Housing, 120 V, 4 in |
Special Features |
Quality and double-duty at each installation location; Plug-in, permanently lubricated motor; Polymeric blower wheel; Tapered, polymeric duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter; Designer styled grille with integrated shatter-resistant light-diffusing lens ; Rugged 26 GA galvanized steel construction; Sturdy key-holed mounting brackets for quick, accurate installation; Use supply wiring rated for at least 90 DEG C; Use with Model 68W (white) or |
Type IC; Sturdy, easy mounting with mounting ears; Ceiling installation; 1 YR warranty |
|
CFM |
50 CFM |
- |
Duct Size |
4 in |
4 in |
fan type |
Ventilation |
- |
housing dimensions |
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
Light Type |
Incandescent |
- |
Maximum Air Flow |
50 cfm |
- |
package quantity |
1 CA |
1 CA;4 PK |
Power Rating |
100 W |
- |
Sound Level/Sones |
2.5 Sones |
0.3 Sones |
Standards Met |
UL;HVI 2100 Certified |
- |
Ventilation Area |
45 sq.ft |
- |
|
|
Brand |
Broan/Nutone LLC |
Broan/Nutone LLC |
Manufacturers Part Number |
678 |
2677H |
sub brand |
- |
Ultra |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
Fan With Light |
HOUSING PACK |
|
|
Application |
Bathrooms Up to 45 SQ-FT |
2678F;2679F;2680F;FL2679F;FL2679FT;FL2680F;FL2680FT Models |
standard |
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit And For Use In Insulated Ceilings (Type IC), HVI 2100 Certified |
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit |