Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
676DC2 |
666DC2 |
Manufacturer Number |
676-DC2 |
666-DC2 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Romex Connectors
|
Diecast Emt Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747156761 |
00781747156662 |
Weight per package |
0.48 (lbs/each) |
1 (lbs/each) |
Description |
676DC2 2" NMB Connector 2 Screw Strap Type
Strap Connector, 2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.48 LB/Ea
|
666DC2 2" Strap Type Connector
Strap Connector, 2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$8.35 (Each) |
Carton/Reel |
$183.74 (25 Each) |
$208.82 (25 Each) |
Standard Packaging/Reel |
$183.74 (25 Each) |
$208.82 (25 Each) |
|
Material |
Die Cast Zinc |
Die Cast Zinc |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball Burnished;Mirror Smooth |
|
|
Description |
2" NMB CONNECTOR 2 SCREW STRAP TYPE |
2" STRAP TYPE CONNECTOR |
extra long description |
BPT 676-DC2 2" STRAP-TYPE CONN. OVA |
BPT 666-DC2 2" STRAP-TYPE CONN. ROU |
Features |
For connecting nonmetallic cable to box or enclosure. |
Used to connect single round service entrance cable to box or enclosure. |
Long Description |
Strap Connector, 2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.48 lb/EA |
Strap Connector, 2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 1 lb/EA |
Product Type |
Strap Connector |
Strap Connector |
Short Description |
Strap Connector, 2 in, Die Cast Zinc, Oval |
Strap Connector, 2 in, Die Cast Zinc, Round |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Furnished with 2-way Phillips/Slotted Head Screw |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
+180 ° |
+180 ° |
Connection Type |
Screw;Strap |
Screw;Strap |
Connector Type |
Two-Screw, Strap Type |
Two-Screw, Strap Type |
for use with |
Connecting Nonmetallic Cable to Box or Enclosure |
Connect Single Round Service Entrance Cable to Box or Enclosure |
includes |
(2) Screw |
(2) Screw |
media |
Yes |
Yes |
package quantity |
25 PK;1 CT |
25 CT |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
676-DC2 |
666-DC2 |
|
Category Description |
ROMEX CONNECTORS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.48 lb/EA |
1 lb/EA |
|
Application |
For connecting nonmetallic cable to box or enclosure. |
Used to connect single round service entrance cable to box or enclosure. |
standard |
UL |
UL |