Item Comparison: 665DC2, 675DC2

Item

665DC2 - 1-1/2" Strap Type Connector - Bridgeport

665DC2
1-1/2" Strap Type Connector

$6.5327 Each

$163.32 (25 Each)

QTY:
Each
Add
675DC2 - 1-1/2" NMB Connector 2 Screw Strap Type - Bridgeport

675DC2
1-1/2" NMB Connector 2 Screw Strap Type

$6.206 Each

$155.15 (25 Each)

QTY:
Each
Add
Nacogdoches 0 85
All Stores 4,140 8,208
Vendor Bridgeport Bridgeport
Catalog Number 665DC2 675DC2
Manufacturer Number 665-DC2 675-DC2
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings
Classification Diecast Emt Fittings Romex Connectors
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747156655 00781747156754
Weight per package 0.354 (lbs/each) 0.36 (lbs/each)
Description 665DC2 1-1/2" Strap Type Connector
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
675DC2 1-1/2" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.53 (Each) $6.21 (Each)
Carton/Reel $163.32 (25 Each) $155.15 (25 Each)
Standard Packaging/Reel $163.32 (25 Each) $155.15 (25 Each)
Material Die Cast Zinc Die Cast Zinc
Finish Ball Burnished;Mirror Smooth Ball Burnished;Mirror Smooth
Size 1-1/2 1-1/2
Description 1-1/2" STRAP TYPE CONNECTOR 1-1/2" NMB CONNECTOR 2 SCREW STRAP TYPE
extra long description BPT 665-DC2 1-1/2" STRAP-TYPE CONN. BPT 675-DC2 1-1/2" STRAP-TYPE CONN.
Features Used to connect single round service entrance cable to box or enclosure. For connecting nonmetallic cable to box or enclosure.
Long Description Strap Connector, 1-1/2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection Strap Connector, 1-1/2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 lb/EA
Product Type Strap Connector Strap Connector
Short Description Strap Connector, 1-1/2 in, Die Cast Zinc, Round Strap Connector, 1-1/2 in, Die Cast Zinc, Round
Special Features Furnished with 2-way Phillips/Slotted Head Screw Furnished with 2-way Phillips/Slotted Head Screw
angle 180 Deg 180 Deg
Connection Orientation +180 ° +180 °
Connection Type Screw;Strap Screw;Strap
Connector Type Two-Screw, Strap Type Two-Screw, Strap Type
for use with Connect Single Round Service Entrance Cable to Box or Enclosure Connecting Nonmetallic Cable to Box or Enclosure
includes (2) Screw (2) Screw
media Yes Yes
package quantity 25 PK;1 CT 25 PK;1 CT
Standards Met UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
Made in USA yes yes
Brand Bridgeport Fittings Bridgeport
Manufacturers Part Number 665-DC2 675-DC2
Category Description DIECAST EMT FITTINGS ROMEX CONNECTORS
Type CONNECTOR CONNECTOR
Trade Size 1-1/2 1-1/2
Weight - 0.36 lb/EA
Application Used to connect single round service entrance cable to box or enclosure. For connecting nonmetallic cable to box or enclosure.
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat