Item Comparison: 670SA, 670SA

Item

670SA - 2" Alu FM7 CVR Assy - Appleton

670SA
2" Alu FM7 CVR Assy

$20.86 Each

$1,043.00 (50 Each)

QTY:
Each
Add
670SA - 2" Alu Cond Body CVR - Eaton

670SA
2" Alu Cond Body CVR

$29.81 Each

$596.20 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 13 373
Vendor Appleton Eaton
Catalog Number 670SA 670SA
Manufacturer Number 670SA 670 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00781381601221 00782274004211
Weight per package 0.32 (lbs/each) 0.28 (lbs/each)
Description 670SA 2" Alu FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For F
670SA 2" Alu Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.86 (Each) $29.81 (Each)
Carton/Reel $104.30 (5 Each) $29.81 (1 Each)
Standard Packaging/Reel $1,043.00 (50 Each) $596.20 (20 Each)
Material Aluminum Sheet aluminum
Finish Aluminum -
Hub Size 2 -
Description 2" ALU FM7 CVR ASSY 2" ALU COND BODY CVR
extra long description APP 670SA 2 FM7 COVER STAMPED CRS-H 670 SA 2 WDGNUT AL FORM 7 CVR
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For F Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 2"
Product Type 2 FM7 Cover Stamped-Alum 2 Wdgnut Al Form 7 CVR
Special Features Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body; Approved for use in wet locations; The cover is secured with clips, not screws; Stainless steel screws; Wiring capacity: 4.8 CU-IN as per NEC 314.16(A) -
dimensions - 3.0000 IN X 0.8400 IN X 7.0000 IN
Form 7 -
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number 670SA 670 SA
sub brand Wedge-Lok -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Blank Clip Cover With Screw COVER
Application For FM7 Unilet Conduit Outlet Bodies Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting Screw-In -
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat